Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 32H989 Stainless Steel Ball Valve Fnpt 3/4 In | AC6AFY

APPROVED VENDOR G-SSTW-75 Stainless Steel Ball Valve Fnpt 3/4 In

Item: AC6AFY Model: G-SSTW-75Cross Ref: 32H989
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless Steel
Ball Valve Product GroupManual
Body StyleInline
Connection TypeFNPT x FNPT
Handle TypeLever Locking
Max. Pressure1000 psi WOG
Max. Steam Pressure150 psi WSP
Number Of Pieces2
Pipe Size3/4"
PortStandard
Pressure For Water1000 psi WOG
Seal MaterialRPTFE
Seat MaterialRPTFE
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Temp. Range-20°F to +450°F
3-a ComplianceNot Rated
Ball Port StyleStandard Port
Body Material316 Stainless Steel
HandleLocking Lever
Handle ColorBlack
Handle MaterialGrade 304 Stainless Steel
Inlet ConnectionFNPT
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size3/4"
Outlet Connection 1FNPT
StandardsASTM A351, MSS SP-110
Vacuum Service Rating29.9 in. hg
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)6.6
Ship length (cm)15.49
Ship width (cm)8.38
HS code8481803070
Country of OriginCN

Product Variants

ProductModelSeat MaterialHandle MaterialPipe SizePortTemp. RangeConnection TypeMax. PressureBall MaterialPrice
APPROVED VENDOR 1PZB9 Stainless Steel Ball Valve Fnpt 1/4 In | AB2ZNW G-MSFF-25PTFEStainless Steel1/4"Full-40°F to +400°FFNPT x FNPT1000 psi WOGStainless Steel€43.67
APPROVED VENDOR 1PZC1 Stainless Steel Ball Valve Fnpt 3/8 In | AB2ZNX G-MSFF-38PTFEStainless Steel3/8"Full-40°F to +400°FFNPT x FNPT1000 psi WOGStainless Steel€68.64
APPROVED VENDOR 1WMX9 Stainless Steel Ball Valve Fnpt 1/4 In | AB4BBH 06Q201N04014PTFEStainless Steel, Vinyl1/4"Full-25°F to +450°FFNPT x FNPT1000 psi WOGStainless Steel€42.24
APPROVED VENDOR 1WMY1 Stainless Steel Ball Valve Fnpt 3/8 In | AB4BBJ 06Q201N04038PTFEStainless Steel, Vinyl3/8"Full-25°F to +450°FFNPT x FNPT1000 psi WOGStainless Steel€40.89
APPROVED VENDOR 1WMY2 Stainless Steel Ball Valve Fnpt 1/2 In | AB4BBK 06Q201N04012PTFEStainless Steel, Vinyl1/2"Full-25°F to +450°FFNPT x FNPT1000 psi WOGStainless Steel€105.19
APPROVED VENDOR 1WMY3 Stainless Steel Ball Valve Fnpt 3/4 In | AB4BBL 06Q201N04034PTFEStainless Steel, Vinyl3/4"Full-25°F to +450°FFNPT x FNPT1000 psi WOGStainless Steel€61.16
APPROVED VENDOR 1WMY4 Stainless Steel Ball Valve Fnpt 1 In | AB4BBM 06Q201N04010PTFEStainless Steel, Vinyl1"Full-25°F to +450°FFNPT x FNPT1000 psi WOGStainless Steel€122.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR G-SSTW-75 Stainless Steel Ball Valve Fnpt 3/4 In
€135.76 /unit