Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING TSP-5-24-SS Shaft Collar Threaded 2pc 5/16 Inch 303 Stainless Steel | AF9YFX 30VU42

RULAND MANUFACTURING TSP-5-24-SS Shaft Collar Threaded 2pc 5/16 Inch 303 Stainless Steel

Item: AF9YFX Model: TSP-5-24-SSCross Ref: 30VU42
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.0.312"
Clearance Dia.113.8 mm
Dimension TypeStandard
GradeGrade 303
MaterialStainless Steel
Number Of Pieces2
Operating Temp. Range-40°F to +350°F
Outside Dia.108 mm
Screw MaterialStainless Steel
Screw Size#4-40
Width19 mm
Bore Thread Size5/16"-24
Bore TypeThreaded
Clearance Diameter0.84"
Collar Construction2-Piece
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Material Grade303
Collar Outside Diameter11/16"
Collar Width9/32"
For Shaft Diameter5/16"
Included Screws(2) Hex Socket Cap Screw
Maximum Operating Temperature350°F
Minimum Operating Temperature-40°F
Resistance PropertiesCorrosion Resistant
Screw Location From Center0.25"
Screw Material FinishBright
Screw Material GradeGrade 304
Screw Seating Torque8 lbs.-in.
Screw Thread Size#4-40
Shaft Locking TypeClamp On
Shaft Tolerance+0.0000/-0.0005
StandardsANSI, CONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementImperial
Thread TypeRight Hand Thread
Width Tolerance+0.003/-0.01"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.76
Ship length (cm)12.7
Ship width (cm)0.71
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.MaterialScrew MaterialClearance Dia.Screw SizeOperating Temp. RangeNumber Of PiecesPrice
RULAND MANUFACTURING TSP-10-11-F Shaft Collar Threaded 2pc 5/8 Inch Steel | AF9YDQ 30VT88 TSP-10-11-F48 mm5/8"Lead Free SteelAlloy Steel54.7 mm#10-32-40°F to +350°F2€26.65
RULAND MANUFACTURING TSP-10-11-SS Shaft Collar Threaded 2pc 5/8 Inch 303 Stainless Steel | AF9YDR 30VT89 TSP-10-11-SS48 mm5/8"Stainless SteelStainless Steel54.7 mm#10-32-40°F to +350°F2€52.16
RULAND MANUFACTURING TSP-10-18-F Shaft Collar Threaded 2pc 5/8 Inch Steel | AF9YDT 30VT90 TSP-10-18-F48 mm5/8"Lead Free SteelAlloy Steel54.7 mm#10-32-40°F to +350°F2€26.07
RULAND MANUFACTURING TSP-10-18-SS Shaft Collar Threaded 2pc 5/8 Inch 303 Stainless Steel | AF9YDU 30VT91 TSP-10-18-SS48 mm5/8"Stainless SteelStainless Steel54.7 mm#10-32-40°F to +350°F2€54.12
RULAND MANUFACTURING TSP-12-10-F Shaft Collar Threaded 2pc 3/4 Inch Steel | AF9YDV 30VT92 TSP-12-10-F48 mm3/4"Lead Free SteelAlloy Steel54.7 mm--40°F to +350°F2€28.24
RULAND MANUFACTURING TSP-12-10-SS Shaft Collar Threaded 2pc 3/4 Inch 303 Stainless Steel | AF9YDW 30VT93 TSP-12-10-SS73 mm3/4"Stainless SteelStainless Steel80.1 mm--40°F to +350°F2€60.20
RULAND MANUFACTURING TSP-12-16-F Shaft Collar Threaded 2pc 3/4 Inch Steel | AF9YDX 30VT94 TSP-12-16-F73 mm3/4"Lead Free SteelAlloy Steel80.1 mm--40°F to +350°F2€28.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING TSP-5-24-SS Shaft Collar Threaded 2pc 5/16 Inch 303 Stainless Steel
€48.37 /unit