Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APPROVED VENDOR 319750-PG Hex Nut Grade 2 1-3/8-12 Pk5 | AB9WXV 2FY73

APPROVED VENDOR 319750-PG Hex Nut, 1 3/8 In - 12 Thread Size, Steel, 1 11/64 In Ht., 2 1/32 In Wd., Zn Plated, Right Hand, 5 Pk

Item: AB9WXV Model: 319750-PGCross Ref: 2FY73
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€76.56 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
ClassClass 2
FinishZinc Plated
HardnessRockwell B68-C32
Height1 11/64"
MaterialSteel
Nut TypeStandard Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1 3/8"-12
Thread TypeFine
Width2 1/32"
Hex Height1 11/64"
Hex TypeStandard Hex
Hex Width2 1/32"
Material Grade/classGrade 2
Material Quality StandardsASTM 563
RemovableYes

Shipping Info:

Ship weight (kg) 1.6389
Ship height (cm)9.14
Ship length (cm)17.53
Ship width (cm)11.68
HS code7318160085
Country of OriginCN

Product Variants

ProductModelThread SizeClassThread TypeHeightHardnessTensile StrengthNut TypeThread DirectionPkg. Qty.Price
APPROVED VENDOR U08110.087.0001 Hex Nut Grade 2 7/8-9 - Pack Of 10 | AA4JPR 12P511 U08110.087.00017/8"-9Class 2Coarse3/4"Rockwell B70-B100-Standard HexRight Hand10€11.81
APPROVED VENDOR U08161.087.0002 Hex Nut Grade 2 7/8-14 - Pack Of 10 | AA4JPT 12P512 U08161.087.00027/8"-14Class 2Fine/Special3/4"Rockwell C3290000 psiStandard HexRight Hand10€13.10
APPROVED VENDOR U08110.100.0001 Hex Nut Grade 2 1-8 Pk5 | AA4JPU 12P513 U08110.100.00011"-8Class 2Coarse55/64"Rockwell B70-B100-Standard HexRight Hand5€7.55
APPROVED VENDOR U08110.112.0001 Hex Nut Grade 2 1-1/8-7 Pk5 | AA4JPW 12P515 U08110.112.00011 1/8"-7Class 2Coarse31/32"Rockwell C3290000 psiStandard HexRight Hand5€11.45
APPROVED VENDOR U08161.112.0002 Hex Nut Grade 2 1-1/8-12 Pk5 | AA4JPX 12P516 U08161.112.00021 1/8"-12Class 2Fine/Special31/32"Rockwell B70-B100-Standard HexRight Hand5€9.67
APPROVED VENDOR U08110.125.0001 Hex Nut Grade 2 1-1/4-7 Pk5 | AA4JPY 12P517 U08110.125.00011 1/4"-7Class 2Coarse1 1/16"Rockwell B70-B100-Standard HexRight Hand5€16.90
APPROVED VENDOR U08161.125.0002 Hex Nut Grade 2 1-1/4-12 Pk5 | AA4JPZ 12P518 U08161.125.00021 1/4"-12Class 2Fine/Special1 1/16"Rockwell B70-B100-Standard HexRight Hand5€15.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 319750-PG Hex Nut, 1 3/8 In - 12 Thread Size, Steel, 1 11/64 In Ht., 2 1/32 In Wd., Zn Plated, Right Hand, 5 Pk
€76.56 /pack