TB WOODS GR346 Flexible Coupling, Max. RPM 6100, Size 346, Rated Torque 46000 lb-in | CE6EEQ

TB WOODS GR346 GR Form Flex Coupling, 346 Size, 46000 lbs.-in. Torque, 6100 rpm

Item: CE6EEQ Model: GR346
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
Angular Misalignment0.5°
Dimension A8 1/5"
Dimension B6.62"
Dimension D0.62"
Dimension F3 3/4"
Free End Float0.025"
Hp Rating @ 100 Rpm73 hp
Max. Bore3 3/4" , 4 1/4"
Max. Rpm6100 RPM
O/s Hub Dimension5.95"
Product TypeGR
Size346
Standard Hub Dimension5.42"
Weight38.1 lbs.

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmAngular MisalignmentFree End FloatMax. RpmDimension BDimension DDimension FPrice
TB WOODS GR311 Flexible Coupling, Max. RPM 8000, Size 311, Rated Torque 11000 lb-in | CE6EEM GR3113 1/8"17 hp0.5°0.014"8000 RPM5 2/5"2/5"2 1/2"-
RFQ
TB WOODS GR321 Flexible Coupling, Max. RPM 7400, Size 321, Rated Torque 20500 lb-in | CE6EEN GR3213"33 hp0.5°0.015"7400 RPM6.55"0.55"3"-
RFQ
TB WOODS GR332 Flexible Coupling, Max. RPM 6600, Size 332, Rated Torque 32000 lb-in | CE6EEP GR3323.188"51 hp0.5°0.015"6600 RPM6.62"0.62"3 1/2"-
RFQ
TB WOODS GR380 Flexible Coupling, Max. RPM 5500, Size 380, Rated Torque 80000 lb-in | CE6EER GR3803 3/4"127 hp0.5°1/25"5500 RPM9.14"0.89"4.13"-
RFQ
TB WOODS GR412 Flexible Coupling, Max. RPM 5200, Size 412, Rated Torque 120000 lb-in | CE6EET GR4124 1/2"190 hp0.33°1/25"5200 RPM9 1/4"1 1/4"4 1/4"-
RFQ
TB WOODS GR419 Flexible Coupling, Max. RPM 4600, Size 419, Rated Torque 190000 lb-in | CE6EEU GR4194 1/2"301 hp0.33°0.05"4600 RPM10.98"0.98"5"-
RFQ
TB WOODS GR424 Flexible Coupling, Max. RPM 4200, Size 424, Rated Torque 300000 lb-in | CE6EEV GR424190"476 hp0.33°0.05"4200 RPM13 12/25"0.98"6 1/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS GR346 GR Form Flex Coupling, 346 Size, 46000 lbs.-in. Torque, 6100 rpm