Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 30A0407-EA-250 Rivet Round 1/8 Diameter 7/16 L - Pack Of 250 | AE9MMM 6KU90

APPROVED VENDOR 30A0407-EA-250 Solid Rivet, Rnd Spacer, Alu, 7/16 In Lg., 1/8 In Rivet Dia., Plain, 250 Pk

Item: AE9MMM Model: 30A0407-EA-250Cross Ref: 6KU90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Rivet
FinishPlain
Head Dia.0.256"
Head Height3/32"
Head TypeRound Spacer
Length7/16"
MaterialAluminum
Rivet Dia.1/8"
System Of MeasurementImperial
Body Length7/16"
Head Diameter1/4"
Installation MethodHammer, Rivet Press
Material Grade/classGrade 1100F
Maximum Material Thickness1/8"
Overall Length17/32"
Product TypeSolid Rivet
Shank Diameter0.125"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)3.81
HS code7318230000
Country of OriginUS

Product Variants

ProductModelHead HeightHead Dia.MaterialFinishHead TypePkg. Qty.Price
APPROVED VENDOR 30A0202-EA-1000 Rivet Round 1/16 Diameter 1/8 L - Pack Of 1000 | AE9MLY 6KU77 30A0202-EA-10000.047"1/8"AluminumPlainRound Spacer1€22.28
APPROVED VENDOR 30A0203-EA-1000 Rivet Round 1/16 Diameter 3/16 L - Pack Of 1000 | AE9MLZ 6KU78 30A0203-EA-10000.047"1/8"AluminumPlainRound Spacer1€23.39
APPROVED VENDOR 30A0204-EA-1000 Rivet Round 1/16 Diameter 1/4 L - Pack Of 1000 | AE9MMA 6KU79 30A0204-EA-10000.047"1/8"AluminumPlainRound Spacer1€26.10
APPROVED VENDOR 30A0206-EA-1000 Rivet Round 1/16 Diameter 3/8 L - Pack Of 1000 | AE9MMB 6KU80 30A0206-EA-10000.047"1/8"AluminumPlainRound Spacer1€34.94
APPROVED VENDOR 30A0304-EA-1000 Rivet Round 3/32 Diameter 1/4 L - Pack Of 1000 | AE9MMC 6KU81 30A0304-EA-10000.07"0.187"AluminumPlainRound Spacer1€32.95
APPROVED VENDOR 30A0306-EA-250 Rivet Round 3/32 Diameter 3/8 L - Pack Of 250 | AE9MMD 6KU82 30A0306-EA-2500.07"0.187"AluminumPlainRound Spacer250€15.85
APPROVED VENDOR 30A0308-EA-250 Rivet Round 3/32 Diameter 1/2 L - Pack Of 250 | AE9MME 6KU83 30A0308-EA-2500.07"0.187"AluminumPlainRound Spacer250€16.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 30A0407-EA-250 Solid Rivet, Rnd Spacer, Alu, 7/16 In Lg., 1/8 In Rivet Dia., Plain, 250 Pk
€13.41 /pack