Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3/4 150 CAP 316 Cap 3/4 Inch Threaded 316 Stainless Steel | AE9GLQ 6JM58

APPROVED VENDOR 60RDC111N034 Cap 3/4 Inch Threaded 316 Stainless Steel

Item: AE9GLQ Model: 60RDC111N034Cross Ref: 6JM58
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Body MaterialStainless Steel
Connection TypeFNPT
GradeGrade 316
Max. Pressure300 psi
Max. Steam Pressure150 psi
Pipe Size3/4"
Basic Fitting ShapeCap
Fitting Connection TypeFNPT
Includes Pre-applied Thread SealantNo
Material Grade316L
Maximum Operating Pressure300 psi
Nominal Pipe Size3/4"
Outside Diameter3/4"
Overall Length28 mm
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeRound Cap
StandardsASTM A351

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)3.56
Ship width (cm)3.56
HS code7307290090
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeMax. Steam PressurePrice
APPROVED VENDOR 1LRX2 Cap 1/8 Inch 304 Stainless Steel 150 Psi | AB2FFJ 40RDC111N0181/8"FNPT150 psi€2.58
APPROVED VENDOR 1LRX3 Cap 1/4 Inch 304 Stainless Steel 150 Psi | AB2FFK 40RDC111N0141/4"FNPT150 psi€3.66
APPROVED VENDOR 1LRX5 Cap 1/2 Inch 304 Stainless Steel 150 Psi | AB2FFM 40RDC111N0121/2"FNPT150 psi€4.38
APPROVED VENDOR 1LRX6 Cap 3/4 Inch 304 Stainless Steel 150 Psi | AB2FFN 40RDC111N0343/4"FNPT150 psi€5.36
APPROVED VENDOR 1LRX7 Cap 1 Inch 304 Stainless Steel 150 Psi | AB2FFP 40RDC111N0101"FNPT150 psi€9.19
APPROVED VENDOR 1LRX8 Cap 1 1/4 Inch 304 Stainless Steel 150 Psi | AB2FFQ 40RDC111N1141 1/4"FNPT150 psi€15.15
APPROVED VENDOR 1LRX9 Cap 1 1/2 Inch 304 Stainless Steel 150 Psi | AB2FFR 40RDC111N1121 1/2"FNPT150 psi€20.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 60RDC111N034 Cap 3/4 Inch Threaded 316 Stainless Steel
€6.99 /unit