Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1LRX5 Cap 1/2 Inch 304 Stainless Steel 150 Psi | AB2FFM

APPROVED VENDOR 40RDC111N012 Cap 1/2 Inch 304 Stainless Steel 150 Psi

Item: AB2FFM Model: 40RDC111N012Cross Ref: 1LRX5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Body MaterialStainless Steel
Connection TypeFNPT
Grade304
Max. Pressure300 psi
Max. Steam Pressure150 psi
Pipe Size1/2"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.29
Ship length (cm)3.05
Ship width (cm)3.05
HS code7307199060
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeMax. Steam PressurePrice
APPROVED VENDOR 1LRX2 Cap 1/8 Inch 304 Stainless Steel 150 Psi | AB2FFJ 40RDC111N0181/8"FNPT150 psi€2.58
APPROVED VENDOR 1LRX3 Cap 1/4 Inch 304 Stainless Steel 150 Psi | AB2FFK 40RDC111N0141/4"FNPT150 psi€3.66
APPROVED VENDOR 1LRX6 Cap 3/4 Inch 304 Stainless Steel 150 Psi | AB2FFN 40RDC111N0343/4"FNPT150 psi€5.36
APPROVED VENDOR 1LRX7 Cap 1 Inch 304 Stainless Steel 150 Psi | AB2FFP 40RDC111N0101"FNPT150 psi€9.19
APPROVED VENDOR 1LRX8 Cap 1 1/4 Inch 304 Stainless Steel 150 Psi | AB2FFQ 40RDC111N1141 1/4"FNPT150 psi€15.15
APPROVED VENDOR 1LRX9 Cap 1 1/2 Inch 304 Stainless Steel 150 Psi | AB2FFR 40RDC111N1121 1/2"FNPT150 psi€20.86
APPROVED VENDOR 1LRY1 Cap 2 Inch 304 Stainless Steel 150 Psi | AB2FFT 40RDC111N0202"FNPT150 psi€29.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 40RDC111N012 Cap 1/2 Inch 304 Stainless Steel 150 Psi
€4.72 /unit