Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2XPX3 Rod Polypropylene Clear 5/8 Inch Diameter x 6 Feet Length | AC3YZT

APPROVED VENDOR 2XPX3 Rod Polypropylene Clear 5/8 Inch Diameter x 6 Feet Length

Item: AC3YZT Model: 2XPX3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€70.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorClear
Diameter Tolerance0" to +0.003"
Grade TypeMachine Grade
Length6"
Length Tolerance0" to +0.125"
MaterialPolycarbonate
Max. Temp.250°F
Min. Temp. Rating-40°F
Tensile Strength10500 psi
Corrosion And Chemical ResistanceFair
Friction RatingNot Slippery
GradeStandard
Impact Strength1.5 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityFair
Maximum Temperature250°F
Minimum Temperature-40°F
Plastic ClarityClear
Plastic Diameter5/8"
Plastic Diameter Tolerance+0.003"/-0"
Plastic HardnessRockwell M75
Plastic Hardness RatingHard
Plastic Length6 ft.
Plastic Length Tolerance±0.25"
ShapeRods
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.2%
Water Absorption RatingGood
Wear FactorFair

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)1.78
Ship length (cm)182.88
Ship width (cm)1.78
HS code3916905000
Country of OriginUS

Product Variants

ProductModelDiameterMaterialColorTensile StrengthMin. Temp. RatingMax. Temp.Grade TypePrice
APPROVED VENDOR 2XPT9 Rod Polypropylene Clear 1/8 Inch Diameter x 1 Feet Length | AC3YYN 2XPT9-PolycarbonateClear10500 psi-40°F250°FMachine Grade€1.73
APPROVED VENDOR 2XPU1 Rod Polypropylene Clear 1/4 Inch Diameter x 1 Feet Length | AC3YYP 2XPU1-PolycarbonateClear10500 psi-40°F250°FMachine Grade€2.62
APPROVED VENDOR 2XPU2 Rod Polypropylene Clear 3/8 Inch Diameter x 1 Feet Length | AC3YYQ 2XPU2-PolycarbonateClear10500 psi-40°F250°FMachine Grade€5.49
APPROVED VENDOR 2XPU3 Rod Polypropylene Clear 1/2 Inch Diameter x 1 Feet Length | AC3YYR 2XPU3-PolycarbonateClear10500 psi-40°F250°FMachine Grade€7.98
APPROVED VENDOR 2XPU4 Rod Polypropylene Clear 5/8 Inch Diameter x 1 Feet Length | AC3YYT 2XPU4-PolycarbonateClear10500 psi-40°F250°FMachine Grade€9.82
APPROVED VENDOR 2XPU5 Rod Polypropylene Clear 3/4 Inch Diameter x 1 Feet Length | AC3YYU 2XPU5-PolycarbonateClear10500 psi-40°F250°FMachine Grade€14.72
APPROVED VENDOR 2XPU6 Rod Polypropylene Clear 1 Inch Diameter x 1 Feet Length | AC3YYV 2XPU61"PolycarbonateClear10500 psi-40°F250°FMachine Grade€25.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2XPX3 Rod Polypropylene Clear 5/8 Inch Diameter x 6 Feet Length
€70.35 /unit