Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2XPU3 Rod Polypropylene Clear 1/2 Inch Diameter x 1 Feet Length | AC3YYR

APPROVED VENDOR 2XPU3 Rod Polypropylene Clear 1/2 Inch Diameter x 1 Feet Length

Item: AC3YYR Model: 2XPU3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorClear
Diameter Tolerance0" to +0.003"
Grade TypeMachine Grade
Length1"
Length Tolerance0" to +0.125"
MaterialPolycarbonate
Max. Temp.250°F
Min. Temp. Rating-40°F
Tensile Strength10500 psi
Friction RatingNot Slippery
GradeStandard
Impact Strength RatingPoor
MachinabilityFair
Plastic ClarityClear
Plastic Diameter Tolerance+0.003"/-0"
Plastic HardnessRockwell M75
Plastic Length1 ft.
ShapeRods
Water Absorption RatingGood
Wear FactorFair

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)30.99
Ship width (cm)1.27
HS code3916905000
Country of OriginUS

Product Variants

ProductModelDiameterMaterialColorTensile StrengthMin. Temp. RatingMax. Temp.Grade TypePrice
APPROVED VENDOR 2XPT9 Rod Polypropylene Clear 1/8 Inch Diameter x 1 Feet Length | AC3YYN 2XPT9-PolycarbonateClear10500 psi-40°F250°FMachine Grade€1.73
APPROVED VENDOR 2XPU1 Rod Polypropylene Clear 1/4 Inch Diameter x 1 Feet Length | AC3YYP 2XPU1-PolycarbonateClear10500 psi-40°F250°FMachine Grade€2.62
APPROVED VENDOR 2XPU2 Rod Polypropylene Clear 3/8 Inch Diameter x 1 Feet Length | AC3YYQ 2XPU2-PolycarbonateClear10500 psi-40°F250°FMachine Grade€5.49
APPROVED VENDOR 2XPU4 Rod Polypropylene Clear 5/8 Inch Diameter x 1 Feet Length | AC3YYT 2XPU4-PolycarbonateClear10500 psi-40°F250°FMachine Grade€9.82
APPROVED VENDOR 2XPU5 Rod Polypropylene Clear 3/4 Inch Diameter x 1 Feet Length | AC3YYU 2XPU5-PolycarbonateClear10500 psi-40°F250°FMachine Grade€14.72
APPROVED VENDOR 2XPU6 Rod Polypropylene Clear 1 Inch Diameter x 1 Feet Length | AC3YYV 2XPU61"PolycarbonateClear10500 psi-40°F250°FMachine Grade€25.45
APPROVED VENDOR 2XPU7 Rod Polypropylene Clear 1 1/4 Inch Diameter x 1 Feet Length | AC3YYW 2XPU71 1/4"PolycarbonateClear10500 psi-40°F250°FMachine Grade€38.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2XPU3 Rod Polypropylene Clear 1/2 Inch Diameter x 1 Feet Length
€8.19 /unit