Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2WJ88 Hex Bushing 4 x 1 1/2 Inch Galvanised | AC3UZN

APPROVED VENDOR 2WJ88 Hex Bushing 4 x 1 1/2 Inch Galvanised

Item: AC3UZN Model: 2WJ88
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bushing
Body MaterialMalleable Iron
Connection TypeMNPT x FNPT
FinishGalvanized
Max. Pressure300 psi @ 150°F WOG
Pipe Size4" x 1 1/2"
Saturated Steam Pressure150 psi
Basic Fitting ShapeBushing
ColorWhite
Finish/coatingGalvanized
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size4"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeHex Bushing
StandardsASME B16.14, ASTM A197, FM APPROVED, IAPMO, UL LISTED

Shipping Info:

Ship weight (kg) 1.1115
Ship height (cm)11.68
Ship length (cm)12.7
Ship width (cm)11.18
HS code7307199060
Country of OriginCN

Product Variants

ProductModelBody MaterialConnection TypeSaturated Steam PressureTemp. RangePrice
APPROVED VENDOR 1MPN3 Hex Reducing Bushing 3/8 x 1/4 In | AB2LMJ 1MPN3Malleable IronMNPT x FNPT--€4.91
APPROVED VENDOR 1MPN4 Hex Reducing Bushing 1/2 x 3/8 In | AB2LMK 1MPN4SteelMNPT x FNPT--€5.46
APPROVED VENDOR 1MPN5 Hex Reducing Bushing 3/4 x 1/2 In | AB2LML 1MPN5SteelMNPT x FNPT--€6.67
APPROVED VENDOR 1MPN6 Hex Reducing Bushing 1 x 1/2 In | AB2LMM 1MPN6SteelMNPT x FNPT--€9.45
APPROVED VENDOR 1MPN7 Hex Reducing Bushing 1 x 3/4 In | AB2LMN 1MPN7SteelMNPT x FNPT--€9.46
APPROVED VENDOR 1MPN8 Hex Reducing Bushing 1 1/4 x 1 In | AB2LMP 1MPN8SteelMNPT x FNPT--€13.41
APPROVED VENDOR 1MPN9 Hex Reducing Bushing 1 1/2 x 1 1/4 In | AB2LMQ 1MPN9SteelMNPT x FNPT--€15.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2WJ88 Hex Bushing 4 x 1 1/2 Inch Galvanised
€39.98 /unit