Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2TJ88 Hex Cap Screw Grade 8 5/8-11 x 1-3/4 - Pack Of 25 | AC3HAZ

APPROVED VENDOR 2TJ88 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 1 3/4 In Lg., 5/8 In Head Ht., Gr. 8, 25 Pk

Item: AC3HAZ Model: 2TJ88
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 8
HardnessRockwell C33-C39
Head Height5/8"
Head TypeFlange
Head Width15/16"
Length1 3/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/8"-11
Thread StyleFully Threaded
Thread TypeCoarse
Dimensional StandardsASME B18.2.1
Fastener Length1 3/4"
Flange Diameter1 21/64"
Flange TypeStandard
Head StyleHex Flange
Made In North AmericaNo
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1 3/4"
Rockwell HardnessHRC33
Screw Size5/8"
Thread Fit2A
TypeFlange Bolt

Shipping Info:

Ship weight (kg) 2.9475
Ship height (cm)6.35
Ship length (cm)19.05
Ship width (cm)15.24
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHead TypeHardnessThread DirectionThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR 821274G Hex Cap Screw Grade 8 5/8-11 x 3-1/2 Pk15 | AB6QCX 22A434 821274GPartially ThreadedFlangeRockwell C33-C39Right Hand5/8"-11SteelPlainCoarse15€69.45
APPROVED VENDOR 821277G Hex Cap Screw Grade 8 5/8-11 x 4 Pk15 | AB6QCY 22A435 821277GPartially ThreadedFlangeRockwell C33-C39Right Hand5/8"-11SteelPlainCoarse15€48.26
APPROVED VENDOR 821253G Hex Cap Screw Grade 8 5/8-11 x 1-1/2 - Pack Of 25 | AB6QDE 22A441 821253GFully ThreadedFlangeRockwell C33-C39Right Hand5/8"-11SteelPlainCoarse25€70.37
APPROVED VENDOR 821262G Hex Cap Screw Grade 8 5/8-11 x 2-1/4 Pk15 | AB6QDF 22A442 821262GPartially ThreadedFlangeRockwell C33-C39Right Hand5/8"-11SteelPlainCoarse15€57.76
APPROVED VENDOR 821268G Hex Cap Screw Grade 8 5/8-11 x 2-3/4 Pk15 | AB6QDG 22A443 821268GPartially ThreadedFlangeRockwell C33-C39Right Hand5/8"-11SteelPlainCoarse15€41.87
APPROVED VENDOR 2TJ89 Hex Cap Screw Grade 8 5/8-11 x 2 - Pack Of 25 | AC3HBA 2TJ89Fully ThreadedFlangeRockwell C33-C39Right Hand5/8"-11SteelPlainCoarse25€57.21
APPROVED VENDOR 2TJ90 Hex Cap Screw Grade 8 5/8-11 x 2-1/2 Pk15 | AC3HBB 2TJ90Partially ThreadedFlangeRockwell C33-C39Right Hand5/8"-11SteelPlainCoarse15€44.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2TJ88 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 1 3/4 In Lg., 5/8 In Head Ht., Gr. 8, 25 Pk
€60.16 /pack