Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U51017.050.0275 Tap Bolt, 1/2-20 Thread Size, 18-8 Grade | CG8RZY 41UH60

FABORY U51017.050.0275 Tap Bolt, 1/2 In - 20 Thread Size, SS, 2 3/4 In Lg., 11/32 In Head Ht., Plain, 10 Pk

Item: CG8RZY Model: U51017.050.0275Cross Ref: 41UH60
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishPlain
GradeGrade 18-8
HardnessRockwell B95
Head Height11/32"
Head TypeHex
Head Width3/4"
Length2 3/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length2 3/4"
Thread Size1/2"-20
Thread StyleFully Threaded
Thread TypeFine
TypeHex Tap Bolt
DriveHex
Fastener Length2 3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Minimum Thread Length2 3/4"
Overall Length2 3/4"
Rockwell HardnessHRB95

Shipping Info:

Ship weight (kg) 0.931
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
FABORY U51017.050.0150 Tap Bolt, 1/2-20 Thread Size, 18-8 Grade | CG8RZT 41UH55 U51017.050.0150Fully ThreadedRight HandHexHexHex Tap BoltRockwell B951/2"-20Stainless Steel10€23.22
FABORY U51017.050.0175 Tap Bolt, 1/2-20 Thread Size, 18-8 Grade | CG8RZU 41UH56 U51017.050.0175Fully ThreadedRight HandHexHexHex Tap BoltRockwell B951/2"-20Stainless Steel10€25.34
FABORY U51017.050.0200 Tap Bolt, 1/2-20 Thread Size, 18-8 Grade | CG8RZV 41UH57 U51017.050.0200Fully ThreadedRight HandHexHexHex Tap BoltRockwell B951/2"-20Stainless Steel10€59.23
FABORY U51017.050.0225 Tap Bolt, 1/2-20 Thread Size, 18-8 Grade | CG8RZW 41UH58 U51017.050.0225Fully ThreadedRight HandHexHexHex Tap BoltRockwell B951/2"-20Stainless Steel10€58.94
FABORY U51017.050.0250 Tap Bolt, 1/2-20 Thread Size, 18-8 Grade | CG8RZX 41UH59 U51017.050.0250Fully ThreadedRight HandHexHexHex Tap BoltRockwell B951/2"-20Stainless Steel10€60.21
FABORY U51017.050.0300 Tap Bolt, 1/2-20 Thread Size, 18-8 Grade | CG8RZZ 41UH61 U51017.050.0300Fully ThreadedRight HandHexHexHex Tap BoltRockwell B951/2"-20Stainless Steel5€41.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51017.050.0275 Tap Bolt, 1/2 In - 20 Thread Size, SS, 2 3/4 In Lg., 11/32 In Head Ht., Plain, 10 Pk
€85.12 /unit