Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 33M332 Socket 1/4 Inch Drive 11mm 12 Point Standard | AC6FMW

WESTWARD 33M332 Socket 1/4 Inch Drive 11mm 12 Point Standard

Item: AC6FMW Model: 33M332
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1/4"
Drive TypeHand
FinishFull Polish
Impact RatedNo
InsulatedNo
LockingNo
Measurement TypeMetric
Non-sparkingNo
Number Of Points12
Output TypeSpline
Overall Length25 mm
Socket DepthStandard
Socket ShapeSpline
System Of MeasurementMetric
Tether CapableNot Tether Capable
MaterialAlloy Steel
Product TypeSocket
Socket Size11 mm
Tether ReadyYes

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.6
Ship length (cm)2.49
Ship width (cm)1.6
HS code8204200000
Country of OriginTW

Product Variants

ProductModelNumber Of PointsSocket DepthFinishOverall LengthOutput TypeDrive SizeMaterialDrive TypePrice
WESTWARD 10E872 Socket 1/4 Inch Drive 16mm 6 Point Standard | AA2EBN 10E8726StandardFull Polish0.969"Hex1/4"Alloy SteelHand€5.43
WESTWARD 10E874 Socket 1/4 Inch Drive 16mm 6 Point Deep | AA2EBQ 10E8746DeepFull Polish1.969"Hex1/4"Alloy SteelHand€3.14
WESTWARD 10E875 Socket 1/4 Inch Drive 4mm 12 Point Standard | AA2EBR 10E87512StandardFull Polish0.969"-1/4"Alloy SteelHand€1.46
WESTWARD 10E876 Socket 1/4 Inch Drive 4.5mm 12 Point Standard | AA2EBT 10E87612StandardFull Polish0.969"-1/4"Alloy SteelHand€1.38
WESTWARD 10E879 Socket 1/4 Inch Drive 4mm 12 Point Deep | AA2EBV 10E87912DeepFull Polish1.969"-1/4"Alloy SteelHand€2.10
WESTWARD 10E880 Socket 1/4 Inch Drive 4.5mm 12 Point Deep | AA2EBW 10E88012DeepFull Polish1.969"-1/4"Alloy SteelHand€2.10
WESTWARD 10E881 Socket 1/4 Inch Drive 15mm 12 Point Deep | AA2EBX 10E88112DeepFull Polish1.969"-1/4"Alloy SteelHand€2.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 33M332 Socket 1/4 Inch Drive 11mm 12 Point Standard