Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2RRL1 Saddle Threshold Low Profile 6 Feet Aluminium | AC3DFN

APPROVED VENDOR 2RRL1 Saddle Threshold Low Profile 6 Feet Aluminium

Item: AC3DFN Model: 2RRL1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€99.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Threshold
ColorSilver
FinishAluminum
Height1/4"
Length6"
MaterialStainless Steel
Surface TypeLow Profile
Thickness0.015"
Width5"
Ada CompliantYes
Display Qty1
Frame ColorGray
Frame MaterialAluminum
Includes HardwareHardware Included
Overall Height1/4"
Overall Length6 ft.
Overall Width5"
StandardsUL LISTED
Threshold TypeSaddle

Shipping Info:

Ship weight (kg) 1.971
Ship height (cm)0.51
Ship length (cm)185.42
Ship width (cm)12.7
HS code7610100020
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2RRL1 Saddle Threshold Low Profile 6 Feet Aluminium
€99.65 /unit