MORSE CUTTING TOOLS 80828 | AM6TUV

MORSE CUTTING TOOLS 80828 Taper Shank Drill, 3/8 Inch Dia., 1Mt Shank Type

Item: AM6TUV Model: 80828
Limited Availability
€60.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBlack Oxide
Flute Length3 1/2"
MaterialHigh Speed Steel
Overall Length6 3/4"
Point Angle118°
Series302 Series
Size3/8"
Taper Shank Size1MT

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishPrice
MORSE CUTTING TOOLS 80879 | AM6LRT 808797 3/8"13"High Speed SteelBlack Oxide€360.06
RFQ
MORSE CUTTING TOOLS 80881 | AM6LRU 808817 1/2"13 1/8"High Speed SteelBlack Oxide€385.41
RFQ
MORSE CUTTING TOOLS 80883 | AM6LRV 808837 7/8"13 1/2"High Speed SteelBlack Oxide€434.15
RFQ
MORSE CUTTING TOOLS 80885 | AM6LRW 808858 1/2"14 1/8"High Speed SteelBlack Oxide€511.83
RFQ
MORSE CUTTING TOOLS 80887 | AM6LRX 808878 5/8"14 1/4"High Speed SteelBlack Oxide€544.88
RFQ
MORSE CUTTING TOOLS 80889 | AM6LRY 808898 3/4"14 3/8"High Speed SteelBlack Oxide€563.45
RFQ
MORSE CUTTING TOOLS 80890 | AM6LRZ 808908 3/4"14 3/8"High Speed SteelBlack Oxide€538.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 80828 Taper Shank Drill, 3/8 Inch Dia., 1Mt Shank Type
€60.35 /unit