Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2NPD3 Vibration Isolator 55 Lb Max 5/16-18 | AC2WQD

APPROVED VENDOR 2NPD3 Vibration Isolator 55 Lb Max 5/16-18

Item: AC2WQD Model: 2NPD3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCyl. Vibration Isolator
Cylinder Dia.1"
Height1"
MaterialRubber
Max. Load Downward Compression55
Max. Load Sideways Shear8 lbs.
MountingCompression
ResistanceAbrasion
Resistant ToAbrasion
Thread Size5/16"-18
TypeFemale Thread Both Ends
Body Height1"
Max Load Downward Compression55 lbf.
Max Load Sideways Shear8 lbf.
Overall Diameter1"
ShapeCylindrical
Thread MaterialYellow Zinc-Plated, Grade 5
Vibration Isolator StyleFemale x Female

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.81
Ship length (cm)4.57
Ship width (cm)3.3
HS code4016993500
Country of OriginTW

Product Variants

ProductModelMax. Load Downward CompressionMax. Load Sideways ShearThread SizeHeightCylinder Dia.Thread LengthResistant ToMountingPrice
APPROVED VENDOR 2NNZ5 Vibration Isolator 7 Lb Max 8-32 | AC2WPB 2NNZ571 lbs.-1/2"3/8"1/2"AbrasionCompression€2.05
APPROVED VENDOR 2NNZ6 Vibration Isolator 20 Lb Max 8-32 | AC2WPC 2NNZ6203 lbs.-1/2"5/8"1/2"AbrasionCompression€2.54
APPROVED VENDOR 2NNZ7 Vibration Isolator 40 Lb Max 1/4-20 | AC2WPD 2NNZ7406 lbs.1/4"-203/4"3/4"5/8"AbrasionCompression€2.83
APPROVED VENDOR 2NNZ8 Vibration Isolator 40 Lb Max M6 x 1 | AC2WPE 2NNZ8406 lbs.-3/4"3/4"5/8"AbrasionCompression€2.86
APPROVED VENDOR 2NNZ9 Vibration Isolator 45 Lb Max 5/16-18 | AC2WPF 2NNZ9458 lbs.5/16"-181"1"5/8"AbrasionCompression€3.09
APPROVED VENDOR 2NPA1 Vibration Isolator 50 Lb Max 1/4-20 | AC2WPG 2NPA1509 lbs.1/4"-203/4"1"1/2"AbrasionCompression€2.27
APPROVED VENDOR 2NPA2 Vibration Isolator 50 Lb Max M6 x 1 | AC2WPH 2NPA2509 lbs.-3/4"1"1/2"AbrasionCompression€2.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2NPD3 Vibration Isolator 55 Lb Max 5/16-18
€4.98 /unit