Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 13SP231 Round Spacer Nylon #12 7/16 Inch - Pack Of 10 | AD3CLG 3XZH1

MICRO PLASTICS 13SP231 Round Spacer, Clear Hole, Nylon, 7/16 In Lg., 7/32 In I.D., 1/2 In O.D., 10 Pk

Item: AD3CLG Model: 13SP231Cross Ref: 3XZH1
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorOff White
For Screw Size#12
Inside Dia.7/32"
Inside Dia. Tolerance-0.005" to +0.005"
Length7/16"
Length Tolerance-0.005" to +0.005"
MaterialNylon
Outside Dia.1/2"
Outside Dia. Tolerance-0.015" to +0.015"
System Of MeasurementImperial
Temp. Range+185°F
TypeClear Hole
Display Qty10
FinishPlain
Inside Diameter0.219"
Inside Diameter Tolerance+/-0.005"
Outside Diameter0.5"
Outside Diameter Tolerance+/-0.015"
Overall Length7/16"
Overall Length Tolerance+/-0.005"
Spacer TypeRound

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)12.7
HS code3917400090
Country of OriginUS

Product Variants

ProductModelFor Screw SizeInside Dia.TypeLength ToleranceColorTemp. RangeOutside Dia. TolerancePkg. Qty.Price
MICRO PLASTICS 13SP237 Round Spacer Nylon 1/4-20 1/2 Inch - Pack Of 10 | AD3CJM 3XYY6 13SP2371/4"0.257"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.80
MICRO PLASTICS 13SP217 Round Spacer Nylon 1/4-20 1/4 Inch - Pack Of 10 | AD3CJP 3XYY8 13SP2171/4"0.26"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.66
MICRO PLASTICS 13SP207 Round Spacer Nylon 1/4-20 1/8 Inch - Pack Of 10 | AD3CJR 3XYZ1 13SP2071/4"0.26"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.27
MICRO PLASTICS 13SP212 Round Spacer Nylon 1/4-20 3/16 Inch - Pack Of 10 | AD3CJW 3XYZ6 13SP2121/4"0.26"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.62
MICRO PLASTICS 13SP257 Round Spacer Nylon 1/4-20 3/4 Inch - Pack Of 10 | AD3CJY 3XYZ8 13SP2571/4"0.26"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€3.25
MICRO PLASTICS 13SP227 Round Spacer Nylon 1/4-20 3/8 Inch - Pack Of 10 | AD3CKA 3XZA1 13SP2271/4"0.257"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.54
MICRO PLASTICS 13SP222 Round Spacer Nylon 1/4-20 5/16 Inch - Pack Of 10 | AD3CKC 3XZA3 13SP2221/4"0.257"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 13SP231 Round Spacer, Clear Hole, Nylon, 7/16 In Lg., 7/32 In I.D., 1/2 In O.D., 10 Pk