Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2KUF7 Rod 4140 1 5/8 Inch Diameter x 3 Feet Length Bhn 321 | AC2KBE

APPROVED VENDOR 2KUF7 Rod 4140 1 5/8 Inch Diameter x 3 Feet Length Bhn 321

Item: AC2KBE Model: 2KUF7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
Alloy Type4140
Diameter1 5/8"
Diameter Tolerance-0.007" to 0"
FinishUnpolished
GradeGrade 4140
Hardness ScaleBHN
Length3 ft.
Length Tolerance-3" to +3"
MaterialAlloy Steel
TemperCold Finished
TypeGeneral Purpose
Typical Hardness321 Max
Typical Tensile Strength125000 psi
Typical Yield Strength105000 psi

Shipping Info:

Ship weight (kg) 9.675
Ship height (cm)4.06
Ship length (cm)91.44
Ship width (cm)4.06
HS code7228501080
Country of OriginUS

Product Variants

ProductModelGradeMaterialTypePrice
APPROVED VENDOR 2HKN6 Rod 4140 1 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWR 2HKN6Grade 4140Alloy SteelGeneral Purpose€15.55
APPROVED VENDOR 2HKN7 Rod 4140 1 1/4 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWT 2HKN7Grade 4140Alloy SteelGeneral Purpose€31.48
APPROVED VENDOR 2HKN8 Rod 4140 1 3/8 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWU 2HKN8Grade 4140Alloy SteelGeneral Purpose€31.04
APPROVED VENDOR 2HKN9 Rod 4140 1 1/2 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWV 2HKN9Grade 4140Alloy SteelGeneral Purpose€33.60
APPROVED VENDOR 2HKP1 Rod 4140 1 5/8 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWW 2HKP1Grade 4140Alloy SteelGeneral Purpose€46.30
APPROVED VENDOR 2HKP2 Rod 4140 1 3/4 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWX 2HKP2Grade 4140Alloy SteelGeneral Purpose€58.35
APPROVED VENDOR 2HKP3 Rod 4140 2 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWY 2HKP3Grade 4140Alloy SteelGeneral Purpose€71.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2KUF7 Rod 4140 1 5/8 Inch Diameter x 3 Feet Length Bhn 321
€188.68 /unit