APPROVED VENDOR 2KPE6 Shelving Starter H 85 W 72 D 24 Chrome | AC2JMY

APPROVED VENDOR 2KPE6 Shelving Starter H 85 W 72 D 24 Chrome

Item: AC2JMY Model: 2KPE6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€462.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
ColorChrome
Depth24"
FinishChrome Plated
Height85"
MaterialSteel
Number Of Shelves4
Shelf Adjustments1"
Shelf Capacity600 lbs.
Shelving TypeStarter
Width72"
Wire Shelving TypeStarter

Shipping Info:

Ship weight (kg) 45.9
Ship height (cm)17.78
Ship length (cm)182.88
Ship width (cm)63.5
HS code9403200020
Country of OriginTW

Product Variants

ProductModelShelf CapacityShelf AdjustmentsNumber Of ShelvesColorFinishMaterialWire Shelving TypeShelving TypePrice
APPROVED VENDOR 2KNZ2 Shelving Starter H 63 W 48 D 36 Chrome | AC2JLE 2KNZ2800 lbs.1"4ChromeChrome PlatedSteelStarterStarter€417.03
APPROVED VENDOR 2KNZ3 Shelving Starter H 63 W 60 D 36 Chrome | AC2JLF 2KNZ3600 lbs.1"4ChromeChrome PlatedSteelStarterStarter€561.59
RFQ
APPROVED VENDOR 2KNZ4 Shelving Starter H 63 W 72 D36 Chrome | AC2JLG 2KNZ4600 lbs.1"4ChromeChrome PlatedSteelStarterStarter€631.21
RFQ
APPROVED VENDOR 2KNZ6 Shelving Starter H 74 Inch Width 48 Inch Chrome | AC2JLJ 2KNZ6800 lbs.1"4ChromeChrome PlatedSteelStarterStarter€376.43
APPROVED VENDOR 2KNZ7 Shelving Starter H 74 W 60 D 36 Chrome | AC2JLK 2KNZ7600 lbs.1"4ChromeChrome PlatedSteelStarterStarter€450.89
RFQ
APPROVED VENDOR 2KNZ8 Shelving Starter H 74 W 72 D 36 Chrome | AC2JLL 2KNZ8600 lbs.1"4ChromeChrome PlatedSteelStarterStarter€643.73
RFQ
APPROVED VENDOR 2KPD8 Shelving Starter H 85 W 48 D 18 Chrome | AC2JMQ 2KPD8800 lbs.1"4ChromeChrome PlatedSteelStarterStarter€246.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2KPE6 Shelving Starter H 85 W 72 D 24 Chrome
€462.75 /unit