APOLLO 9A14847 Ball Valve, 2 Inch Npt, Ind Unibody, Bronze | BY3VUG

APOLLO VALVES 9A14847 Ball Valve, 2 Inch NPT, Unibody, Bronze

Item: BY3VUG Model: 9A14847
In Stock

Get it by Monday, Jun 16

€517.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Connection TypeFNPT
Dimensions7.72" x 3.15" x 4 1/2"
Grease-freeNo
MaterialBronze
Medically CleanNo
Series9A Series Ball Valves
ShapeStraight
Size2"
TypeStainless Steel Oval Latch Lock Handle And Nut
With FilterNo

Shipping Info:

Ship weight (kg) 2.6865
Ship height (cm)11.43
Ship length (cm)19.61
Ship width (cm)8
Country of OriginUS

Product Details:

    • Series: Bronze, Unibody, Heavy Pattern

Product Variants

ProductModelPipe SizeConnection TypeShapeStem ExtensionPrice
APOLLO 9A1474850 Ball Valve, 1-1/2 Inch Npt, Bronze, Unibody, Locking | BY3VUC 9A1474850-FNPTStraight-€407.35
APOLLO 9A14747 Ball Valve, 1-1/2 Inch Npt, Ind, Unibody, Bronze | BY3VUD 9A14747-FNPTStraight-€442.48
APOLLO 9A14810 Ball Valve, 2 Inch Npt, Ind Unibody, Bronze | BY3VUE 9A148102"FNPTStraight-€336.53
APOLLO 9A1481427 Ball Valve, 2 Inch Npt, Ind Unibody, Bronze, Latch Lever | BY3VUF 9A14814272"FNPTStraight-€339.56
APOLLO 9A14848 Ball Valve, 2 Inch Npt, Unibody, Bronze, Oval Handle | BY3VUH 9A148482"FNPTStraight-€396.18
APOLLO 9A1484850 Ball Valve, 2 Inch Npt Bronze Unibody, Hvy Patt | BY3VUJ 9A14848502"FNPTStraight-€497.69
APOLLO 9A14101 Ball Valve, 1/4 Inch Npt, Ind Unibody, Bronze | BZ3VBC 9A14101-FNPTStraight-€57.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 9A14847 Ball Valve, 2 Inch NPT, Unibody, Bronze
€517.59 /unit