APPROVED VENDOR 2KPD7 Shelving Starter H 85 W 36 D 18 Chrome | AC2JMP

APPROVED VENDOR 2KPD7 Shelving Starter H 85 W 36 D 18 Chrome

Item: AC2JMP Model: 2KPD7
In Stock

Get it by Monday, Jun 16

€248.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
ColorChrome
Depth18"
FinishChrome Plated
Height85"
MaterialSteel
Number Of Shelves4
Shelf Adjustments1"
Shelf Capacity800 lbs.
Shelving TypeStarter
Width36"
Wire Shelving TypeStarter
Includes(4) Posts, (8) S Hooks
Load Capacity Per Shelf800 lbs.
Overall Depth18"
Overall Height85"
Overall Width36"
Recommended EnvironmentsDry
Shelf Adjustment TypeSplit Sleeve
Shelving ConfigurationStarter
Whole Unit Load Capacity3200 lbs.

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)17.78
Ship length (cm)91.44
Ship width (cm)48.26
HS code9403200020
Country of OriginTW

Product Variants

ProductModelShelf CapacityWire Shelving TypeShelving TypeShelf AdjustmentsNumber Of ShelvesColorFinishMaterialPrice
APPROVED VENDOR 1ANZ8 Industrial Wire Shelving H74 W36 Chrome | AA8XLP 1ANZ8800 lbs.StarterStarter1"4ChromeChrome PlatedSteel€291.84
APPROVED VENDOR 1PGF2 Industrial Wire Shelving H63 W24 Chrome | AB2WYJ 1PGF2800 lbs.StarterStarter1"4ChromeChrome PlatedSteel€348.52
APPROVED VENDOR 1PGF3 Industrial Wire Shelving H63 W36 Chrome | AB2WYK 1PGF3800 lbs.StarterStarter1"4ChromeChrome PlatedSteel€384.23
APPROVED VENDOR 1PGF8 Industrial Wire Shelving H74 W24 Chrome | AB2WYP 1PGF8800 lbs.StarterStarter1"4ChromeChrome PlatedSteel€181.80
APPROVED VENDOR 1PGF9 Industrial Wire Shelving H74 W36 Chrome | AB2WYQ 1PGF9800 lbs.StarterStarter1"4ChromeChrome PlatedSteel€225.40
APPROVED VENDOR 1PGG5 Industrial Wire Shelving H74 W24 Chrome | AB2WYV 1PGG5800 lbs.StarterStarter1"4ChromeChrome PlatedSteel€221.68
APPROVED VENDOR 1ZTJ3 Industrial Wire Shelving H63 W24 Chrome | AB4QCA 1ZTJ3800 lbs.StarterStarter1"4ChromeChrome PlatedSteel€310.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2KPD7 Shelving Starter H 85 W 36 D 18 Chrome
€248.89 /unit