Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

OIL SAFE 207006 Colour Code Drum Ring, Gloss Finish, Orange | AC9ZZV 3LWT8

OIL SAFE 207006 Color Coded Drum Ring, Gloss Finish, 0.9 x 6.9 Inch Size, Orange

Item: AC9ZZV Model: 207006Cross Ref: 3LWT8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemColor Coded Drum Ring
ColorOrange
FinishGloss
FitsOil Safe Drums
Height0.9"
TypeHDPE
Width6.9"
For Use WithOil Safe Containers
Locking Ring ColorOrange

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.29
Ship length (cm)17.27
Ship width (cm)16.76
HS code3926909980
Country of OriginUS

Product Details:

    • Sub-Brand: LABEL SAFE

Product Variants

ProductModelColorTypeHeightFinishFitsPrice
OIL SAFE 207000 Colour Coded Drum Ring, Gloss Finish, Beige | AC9ZZN 3LWT2 207000BeigeHDPE0.9"GlossOil Safe Drums€4.96
OIL SAFE 207001 Colour Coded Drum Ring, Gloss Finish, Black | AC9ZZP 3LWT3 207001BlackHDPE0.9"GlossOil Safe Drums€4.96
OIL SAFE 207002 Colour Coded Drum Ring, Gloss Finish, Blue | AC9ZZQ 3LWT4 207002BlueHDPE0.9"GlossOil Safe Drums€4.96
OIL SAFE 207003 Colour Code Drum Ring, Gloss Finish, Dark Green | AC9ZZR 3LWT5 207003Dark GreenHDPE0.9"GlossOil Safe Drums€4.96
OIL SAFE 207004 Colour Coded Drum Ring, Gloss Finish, Gray | AC9ZZT 3LWT6 207004GrayHDPE0.9"GlossOil Safe Drums€4.96
OIL SAFE 207005 Colour Coded Drum Ring, Gloss Finish, Mid Green | AC9ZZU 3LWT7 207005Mid GreenHDPE0.9"GlossOil Safe Drums€3.42
OIL SAFE 207007 Colour Code Drum Ring, Gloss Finish, Purple | AC9ZZW 3LWT9 207007PurpleHDPE0.9"GlossOil Safe Drums€4.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL SAFE 207006 Color Coded Drum Ring, Gloss Finish, 0.9 x 6.9 Inch Size, Orange
€5.97 /unit