APPROVED VENDOR 2HKU5 Rod 4140 1 1/2 Inch Diameter x 6 Feet Length Bhn 241 | AC2BYC

APPROVED VENDOR 2HKU5 Rod 4140 1 1/2 Inch Diameter x 6 Feet Length Bhn 241

Item: AC2BYC Model: 2HKU5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€198.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
Alloy Type4140
Diameter1 1/2"
Diameter Tolerance-0.005" to 0"
FinishUnpolished
GradeGrade 4140
Hardness ScaleBHN
Length6"
Length Tolerance-6" to +6"
MaterialAlloy Steel
TemperCold Finished/Annealed
TypeGeneral Purpose
Typical Hardness241 Max
Brinell Hardness241
FabricationCold Finished
Heat TreatableYes
Heat TreatmentAnnealed
MachinabilityNot Rated
Material GradeGrade 4140
Mechanical FinishMill
Outside Diameter1 1/2"
Outside Diameter Tolerance+0.000"/-0.005"
Overall Length6 ft.
Rockwell HardnessNot Rated
ShapeRod
StandardsAISI 4140, ASTM A108, ASTM A29, UNS G41400
System Of MeasurementImperial
Tensile StrengthNot Rated
Tolerance RatingStandard
Yield StrengthNot Rated

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)3.81
Ship length (cm)182.88
Ship width (cm)3.81
HS code7228501080
Country of OriginUS

Product Variants

ProductModelGradeMaterialTypePrice
APPROVED VENDOR 2HKN6 Rod 4140 1 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWR 2HKN6Grade 4140Alloy SteelGeneral Purpose€15.55
APPROVED VENDOR 2HKN7 Rod 4140 1 1/4 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWT 2HKN7Grade 4140Alloy SteelGeneral Purpose€31.48
APPROVED VENDOR 2HKN8 Rod 4140 1 3/8 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWU 2HKN8Grade 4140Alloy SteelGeneral Purpose€31.04
APPROVED VENDOR 2HKN9 Rod 4140 1 1/2 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWV 2HKN9Grade 4140Alloy SteelGeneral Purpose€33.60
APPROVED VENDOR 2HKP1 Rod 4140 1 5/8 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWW 2HKP1Grade 4140Alloy SteelGeneral Purpose€46.30
APPROVED VENDOR 2HKP2 Rod 4140 1 3/4 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWX 2HKP2Grade 4140Alloy SteelGeneral Purpose€58.35
APPROVED VENDOR 2HKP3 Rod 4140 2 Inch Diameter x 1 Feet Length Bhn 241 | AC2BWY 2HKP3Grade 4140Alloy SteelGeneral Purpose€71.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HKU5 Rod 4140 1 1/2 Inch Diameter x 6 Feet Length Bhn 241
€198.03 /unit