Flat Shipping

Flat Shipping at €24.99 + VAT

KEY-BAK 0067-005 Black Miniback Id Vinyl Strap Swivel Clip | AF2WWZ 6YLL9

KEY-BAK 0067-005 Black Miniback Id Vinyl Strap Swivel Clip

Item: AF2WWZ Model: 0067-005Cross Ref: 6YLL9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemID Card Retractor
Age GroupAdult
Attachment TypeSwivel Clip
Case Size1 1/4"
ColorBlack
Extended Length36"
FeaturesVinyl Strap
Fits Belts Up To1 1/2"
GenderUnisex
MaterialABS
Retraction Force2 oz.
TypeMinibak , Vinyl Strap

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)18.8
Ship length (cm)23.62
Ship width (cm)11.43
HS code3926909980
Country of OriginUS

Product Variants

ProductModelMaterialColorPrice
KEY-BAK 0057-005 Black Minibak Id Vinyl Strap Standard Clip | AF2WWX 6YLL7 0057-005ABSBlack€9.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEY-BAK 0067-005 Black Miniback Id Vinyl Strap Swivel Clip
€19.68 /unit