APPROVED VENDOR 2HKJ3 Flat Stock Steel 4140 3/4 x 2 Inch 6 Feet Length | AC2BVQ

APPROVED VENDOR 2HKJ3 Flat Stock Steel 4140 3/4 x 2 Inch 6 Feet Length

Item: AC2BVQ Model: 2HKJ3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€265.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Stock
Alloy Type4140
FinishUnpolished
GradeGrade 4140
Hardness ScaleBHN
Length6"
Length Tolerance-6" to +6"
MaterialAlloy Steel
TemperCold Finished/Annealed
Thickness3/4"
Thickness Tolerance-0.007" to 0"
TypeGeneral Purpose
Typical Hardness241 Max.
Width2"
Width Tolerance-011" to 0"
Brinell Hardness187
FabricationCold Finished
Heat TreatableYes
Heat TreatmentAnnealed
Machinability66%
Material GradeGrade 4140
Mechanical FinishMill
Overall Length6 ft.
Overall Width2"
Rockwell HardnessNot Rated
ShapeRectangular Bar
StandardsASTM A304, ASTM A322, ASTM A331
Tensile Strength95000 psi
Tolerance RatingStandard
Yield Strength60000 psi

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)2.03
Ship length (cm)182.88
Ship width (cm)5.08
HS code7228505000
Country of OriginUS

Product Variants

ProductModelGradeMaterialPrice
APPROVED VENDOR 2HKD9 Flat Stock Steel 4140 1/4 x 1 Inch 3 Feet Length | AC2BTZ 2HKD9Grade 4140Alloy Steel€21.47
APPROVED VENDOR 2HKE1 Flat Stock Steel 4140 1/4 x 2 Inch 3 Feet Length | AC2BUA 2HKE1Grade 4140Alloy Steel€37.75
APPROVED VENDOR 2HKE2 Flat Stock Steel 4140 1/4 x 3 Inch 3 Feet Length | AC2BUB 2HKE2Grade 4140Alloy Steel€60.03
APPROVED VENDOR 2HKE3 Flat Stock Steel 4140 1/4 x 1 Inch 6 Feet Length | AC2BUC 2HKE3Grade 4140Alloy Steel€40.39
RFQ
APPROVED VENDOR 2HKE4 Flat Stock Steel 4140 1/4 x 2 Inch 6 Feet Length | AC2BUD 2HKE4Grade 4140Alloy Steel€66.92
RFQ
APPROVED VENDOR 2HKE5 Flat Stock Steel 4140 1/4 x 3 Inch 6 Feet Length | AC2BUE 2HKE5Grade 4140Alloy Steel€108.89
RFQ
APPROVED VENDOR 2HKE8 Flat Stock Steel 4140 3/8 x 1 Inch 3 Feet Length | AC2BUH 2HKE8Grade 4140Alloy Steel€33.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HKJ3 Flat Stock Steel 4140 3/4 x 2 Inch 6 Feet Length
€265.90 /unit