BALDOR / DODGE 202S07L TIGEAR-2 Reducer With External Output Shaft | AY9TDK

BALDOR / DODGE 202S07L TIGEAR-2 Reducer With External Output Shaft

Item: AY9TDK Model: 202S07L
In Stock

Get it by Wednesday, Jun 11

€1,081.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Gear Box20
Gear Ratio7
Mfr. SeriesTigear II Series
Output TypeLeft Solid A
Shaft Dia.1"
Shaft Key (in.)No
Shaft LengthYes

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 202S18R TIGEAR-2 Reducer With External Output Shaft | AY9PRR 202S18R18Right Solid B201"YesNo€1,081.35
BALDOR / DODGE 202S25R TIGEAR-2 Reducer With External Output Shaft | AY9PXG 202S25R25Right Solid B201"YesNo€1,081.35
BALDOR / DODGE 202S40R TIGEAR-2 Reducer With External Output Shaft | AY9PXH 202S40R40Right Solid B201"YesNo€1,081.35
BALDOR / DODGE 202S12R TIGEAR-2 Reducer With External Output Shaft | AY9QAB 202S12R12Right Solid B201"YesNo€1,081.35
BALDOR / DODGE 202S18L TIGEAR-2 Reducer With External Output Shaft | AY9RKP 202S18L18Left Solid A201"YesNo€1,081.35
BALDOR / DODGE 202S30R TIGEAR-2 Reducer With External Output Shaft | AY9RKQ 202S30R30Right Solid B201"YesNo€1,081.35
BALDOR / DODGE 202S20R TIGEAR-2 Reducer With External Output Shaft | AY9TDL 202S20R20Right Solid B201"YesNo€1,081.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 202S07L TIGEAR-2 Reducer With External Output Shaft
€1,081.35 /unit