Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2FA88 Hex Cap Screw 3/8-16 x 1 - Pack Of 25 | AB9TYT

APPROVED VENDOR 2FA88 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Alloy Steel, 1 In Lg., 3/8 In Head Ht., 25 Pk

Item: AB9TYT Model: 2FA88
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A574
HardnessRockwell C37-C45
Head Height3/8"
Head TypeTwelve Point Flange
Head Width3/8"
Length1"
MaterialAlloy Steel
System Of MeasurementImperial
Tensile Strength170000 psi
Thread DirectionRight Hand
Thread Length1"
Thread Size3/8"-16
Thread StyleFully Threaded
Thread TypeCoarse
Fastener Length1"
Flange Diameter9/16"
Flange TypeStandard
Made In North AmericaNot Made in North America
Material Grade/classGrade E9
Material Quality StandardsASTM A574
Rockwell HardnessC37 to C45
Screw Size3/8"
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)5.08
HS code7318158085
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR 706038G Hex Cap Screw 3/8-16 x 3/4 - Pack Of 25 | AB6ENG 21C343 706038GFully ThreadedRight HandTwelve Point FlangeRockwell C37-C453/8"-16Alloy SteelPlainCoarse25€19.39
APPROVED VENDOR 706168G Hex Cap Screw 3/8-16 x 2-3/4 - Pack Of 10 | AB6ENJ 21C345 706168GPartially ThreadedRight HandTwelve Point FlangeRockwell C37-C453/8"-16Alloy SteelPlainCoarse10€35.23
APPROVED VENDOR 2FA91 Hex Cap Screw 3/8-16 x 1-1/4 - Pack Of 25 | AB9TYV 2FA91Fully ThreadedRight HandTwelve Point FlangeRockwell C37-C453/8"-16Alloy SteelPlainCoarse25€40.38
APPROVED VENDOR 2FA93 Hex Cap Screw 3/8-16 x 1-1/2 - Pack Of 25 | AB9TYW 2FA93Fully ThreadedRight HandTwelve Point FlangeRockwell C37-C453/8"-16Alloy SteelPlainCoarse25€42.70
APPROVED VENDOR 2FA97 Hex Cap Screw 3/8-16 x 2 - Pack Of 25 | AB9TYX 2FA97Partially ThreadedRight HandTwelve Point FlangeRockwell C37-C453/8"-16Alloy SteelPlainCoarse25€42.78
APPROVED VENDOR 2FA99 Hex Cap Screw 3/8-16 x 2-1/2 - Pack Of 10 | AB9TYY 2FA99Partially ThreadedRight HandTwelve Point FlangeRockwell C37-C453/8"-16Alloy SteelPlainCoarse10€19.88
APPROVED VENDOR 2FB11 Hex Cap Screw 3/8-16 x 3 - Pack Of 10 | AB9UEY 2FB11Partially ThreadedRight HandTwelve Point FlangeRockwell C37-C453/8"-16Alloy SteelPlainCoarse10€22.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2FA88 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Alloy Steel, 1 In Lg., 3/8 In Head Ht., 25 Pk
€38.64 /pack