Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 5JLK7 Propeller Diameter 3 Inch Bore Diameter 3/16 In | AE4DGQ

DAYTON 5JLK7 Propeller Diameter 3 Inch Bore Diameter 3/16 In

Item: AE4DGQ Model: 5JLK7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPropeller
Bore Dia.0.188" , 3/16"
Cfm @ 3000 Rpm38 CFM
ColorWhite
Max. Ambient Temp.200°F
Motor Hp1/500 hp
Number Of Blades4
Propeller Dia.3"
Propeller MaterialPlastic
RotationCW Facing Discharge
Recommended Motor Hp1/500 hp

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)11.43
HS code8414596090
Country of OriginUS

Product Details:

    • Attaches (Press Fit on Motor Shaft)

Product Variants

ProductModelNumber Of BladesPropeller Dia.Bore Dia.RotationPropeller MaterialBlade WidthRequired Motor HpCfm @ 0.375-in. SpPrice
DAYTON 50M234 Replacement Propeller | AB6FPQ 21DT26 50M234--------€1,073.51
DAYTON 2C362 Blade Fan 18 Inch Diameter | AB9CXV 2C362318"1/2"CW Facing DischargeAluminum9.187"--€83.53
DAYTON 2C683 Blade Fan 12 In | AB9CZM 2C683312"1/2"CW Facing DischargeAluminum5.562"--€62.76
DAYTON 2C842 Blade Fan 12 In | AB9DAF 2C842312"3/8"CW Facing DischargeAluminum5.562"--€62.15
DAYTON 2C855 Blade Fan 12 In | AB9DAG 2C855312"3/8"CW Facing DischargeAluminum5.562"--€64.59
DAYTON 2MXX7 Propeller Diameter 14 Inch Bore Diameter 1/2 In | AC2URF 2MXX7514"1/2"CW Facing DischargeAluminum3 1/2"--€24.40
DAYTON 2MXX8 Propeller Diameter 10 Inch Bore Diameter 1/4 In | AC2URG 2MXX8510"1/4"CCW Facing DischargeAluminum1 5/8"--€15.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 5JLK7 Propeller Diameter 3 Inch Bore Diameter 3/16 In
€7.38 /unit