Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2E999 Guard Thermostat Clear | AB9NAK

APPROVED VENDOR 2E999 Guard Thermostat Clear

Item: AB9NAK Model: 2E999
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Thermostat Guard
ColorClear, White
Inside Depth2 1/8"
Inside Height7 1/2"
Inside Width4.688"
MaterialHigh Impact ABS
MountHorizontal/Vertical
Outside Depth2 1/2"
Outside Height8 1/2"
Outside Width5.688"
Ring ColorOff White
TypeUniversal

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)21.34
Ship length (cm)14.73
Ship width (cm)7.62
HS code9032906020
Country of OriginCN

Product Details:

    • Hinged (No)

Product Variants

ProductModelMaterialInside HeightInside WidthInside DepthOutside HeightOutside WidthOutside DepthFinishPrice
APPROVED VENDOR 13J040 Guard Thermostat Beige | AA4YDE 13J040Metal8 5/8"6 3/4"3"9.187"7 1/4"3.312"Powder Coat€53.13
APPROVED VENDOR 13J041 Guard Thermostat Beige | AA4YDF 13J041Metal4 5/8"5 1/4"2 1/2"5.187"5.812"2 5/8"Powder Coat€36.04
APPROVED VENDOR 13J042 Guard Thermostat Beige | AA4YDG 13J042Steel7 7/8"5.688"3 3/8"8.437"6 1/4"3 5/8"-€45.56
APPROVED VENDOR 13J043 Guard Thermostat Beige | AA4YDH 13J043Metal7 7/8"5.688"3 3/8"8.437"6 1/4"3 5/8"Powder Coat€40.36
APPROVED VENDOR 13J044 Guard Thermostat Stainless Steel | AA4YDJ 13J044Stainless Steel8 5/8"6 3/4"3"9.187"7 1/4"3.312"Polish€75.13
APPROVED VENDOR 13J045 Guard Thermostat Stainless Steel | AA4YDK 13J045Stainless Steel4 5/8"5 1/4"2 1/2"5.187"5.812"2 5/8"Polish€40.92
APPROVED VENDOR 13J046 Guard Thermostat Stainless Steel | AA4YDL 13J046Stainless Steel7 7/8"5.688"3 3/8"8.437"6 1/4"3 5/8"Polish€71.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2E999 Guard Thermostat Clear
€52.94 /unit