BROWNING 1019421 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 4 Groove, Cast Iron | BA2YNL 4MVP915V105X 2 1/8

BROWNING 1019421 4MVP915V105X 2 1/8 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 4 Groove, Cast Iron

Item: BA2YNL Model: 1019421Cross Ref: 4MVP915V105X 2 1/8
In Stock

Get it by Tuesday, Jun 10

€3,917.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Adjustment MethodManual Turn
Belt Series5V Series
Bore Dia.2 1/8"
Bore TypeFinished
Bushing TypeNo Bushing
Face Width4 1/4" to 4 5/8"
Hub Projection7/32"
KeywayYes
MaterialCast Iron
Max. Belt Width5/8"
Max. Face Width4 5/8"
Max. Pitch Dia.10 1/2"
Min. Belt Width5/8"
Min. Face Width4 1/4"
Min. Pitch Dia.9.1"
Min. Plain BoreNo
No. Of Grooves4
Outside Dia.10 3/5"
Overall Length5 7/8"
Pitch Dia.9.1" to 10.5"
SeriesMVP Series
Suitable For Use WithGripbelt 5V Cross Section Belt
System Of MeasurementImperial
Weight34.473 Kg

Shipping Info:

Ship weight (kg) 34.2
Ship height (cm)26.92
Ship length (cm)14.94
Ship width (cm)26.92
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.Face WidthMaterialOverall LengthPrice
BROWNING 1019926 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 4 Groove, Cast Iron | AK6NCV 4MVP40B54X 1 3/8 1019926Finished5 17/25"1 3/8"4 3/16" to 4 9/16"Cast Iron5 7/8"€1,586.10
BROWNING 1020080 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 4 Groove, Cast Iron | AK6NCY 4MVP45B59X 1 5/8 1020080Finished6.18"1 5/8"4 3/16" to 4 9/16"Cast Iron5 7/8"€1,626.66
BROWNING 1020239 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 4 Groove, Cast Iron | AK6NDA 4MVP50B64X 1 5/8 1020239Finished6 17/25"1 5/8"4 3/16" to 4 9/16"Cast Iron5 7/8"€1,718.64
BROWNING 1020353 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 4 Groove, Cast Iron | AK6NDC 4MVP55B69X 1 3/8 1020353Finished7.18"1 3/8"4 3/16" to 4 9/16"Cast Iron5 7/8"€1,860.91
BROWNING 1020361 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 4 Groove, Cast Iron | AK6NDD 4MVP55B69X 1 5/8 1020361Finished7.18"1 5/8"4 3/16" to 4 9/16"Cast Iron5 7/8"€1,860.91
BROWNING 1019314 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 4 Groove, Cast Iron | AK6NEU 4MVP815V95X 2 1/8 1019314Finished9 3/5"2 1/8"4 1/4" to 4 5/8"Cast Iron5 7/8"€3,722.90
BROWNING 1019439 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 4 Groove, Cast Iron | AK6NEV 4MVP915V105X 2 3/8 1019439Finished10 3/5"2 3/8"4 1/4" to 4 5/8"Cast Iron5 7/8"€3,917.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1019421 4MVP915V105X 2 1/8 V-Belt Sheave, Multiple, Variable Pitch, Finish Bore, 4 Groove, Cast Iron
€3,917.01 /unit