Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 250262BG Rod Coupling Nut 316 Stainless Steel 1/4-20 - Pack Of 2 | AA9XMZ 1HU94

APPROVED VENDOR 250262BG Coupling Nut, 1/4 In - 20 Thread Size, SS, 1/2 In Wd., 7/8 In Lg., Gr. 316, 2 Pk

Item: AA9XMZ Model: 250262BGCross Ref: 1HU94
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.18 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling Nut
FinishPlain
GradeGrade 316
Length7/8"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength95000 psi
Thread DirectionRight Hand
Thread Size1/4"-20
Thread StyleFully Threaded
Thread TypeCoarse
TypeCoupling
Width1/2"
Yield Strength65000 psi
Dimensional StandardsASME B18.2.2
Hex Width1/2"
Material Grade/class316
Material Quality StandardsASTM A276
Overall Length7/8"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)1.27
HS code7318160060
Country of OriginUS

Product Variants

ProductModelThread SizeThread StyleThread DirectionTypeThread TypeTensile StrengthYield StrengthPkg. Qty.Price
APPROVED VENDOR 250264BG Rod Coupling Nut 316 Stainless Steel 3/8-16 - Pack Of 2 | AA9XNA 1HU96 250264BG3/8"-16Fully ThreadedRight HandCouplingCoarse95000 psi65000 psi2€21.54
APPROVED VENDOR 250267BG Rod Coupling Nut 316 Stainless Steel 1/2-13 - Pack Of 2 | AA9XNB 1HU98 250267BG1/2"-13Fully ThreadedRight HandCouplingCoarse95000 psi65000 psi2€31.72
APPROVED VENDOR 250269BG Rod Coupling Nut 316 Stainless Steel 5/8-11 - Pack Of 2 | AA9XPY 1HY10 250269BG5/8"-11Fully ThreadedRight HandCouplingCoarse95000 psi65000 psi2€45.23
APPROVED VENDOR 250270BG Rod Coupling Nut 316 Stainless Steel 3/4-10 - Pack Of 2 | AA9XPZ 1HY12 250270BG3/4"-10Fully ThreadedRight HandCouplingCoarse95000 psi65000 psi2€62.69
APPROVED VENDOR 250272BG Rod Coupling Nut 316 Stainless Steel 7/8-9 | AA9XQA 1HY14 250272BG7/8"-9Fully ThreadedRight HandCouplingCoarse95000 psi65000 psi1€64.53
APPROVED VENDOR 250273BG Rod Coupling Nut 316 Stainless Steel 1-8 | AA9XQB 1HY16 250273BG1"-8Fully ThreadedRight HandCouplingCoarse95000 psi65000 psi1€76.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 250262BG Coupling Nut, 1/4 In - 20 Thread Size, SS, 1/2 In Wd., 7/8 In Lg., Gr. 316, 2 Pk
€36.18 /pack