JESCRAFT PM-3628MR8-4S Steel Deck Panel Mover Cart, 8 Inch Mold-On-Rubber Casters, 4 Swivel | CJ6NKG

JESCRAFT PM-3628MR8-4S Steel Deck Panel Mover Cart, 8 Inch Mold-On-Rubber Casters, 4 Swivel

Item: CJ6NKG Model: PM-3628MR8-4S
Limited Availability
€417.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCart
AssemblyUnassembled Caster
Caster Size8"
Caster Type(4) Swivel
Deck Depth30"
Deck Length36"
Deck MaterialSteel
Handle Height25 1/4"
Handle Spacing12 3/4"
Load Capacity2000 lbs.
Overall Dimensions40" x 28" x 37"

Product Variants

ProductModelLoad CapacityOverall DimensionsCaster SizeAssemblyDeck LengthDeck DepthDeck MaterialHandle HeightPrice
JESCRAFT PM-3628MR8-2R2S Steel Deck Panel Mover Cart, 8 Inch Mold-On-Rubber Casters, 2 Rigid, 2 Swivel | CJ6NKF PM-3628MR8-2R2S2000 lbs.40" x 28" x 37"8"Unassembled Caster36"30"Steel25 1/4"€415.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JESCRAFT PM-3628MR8-4S Steel Deck Panel Mover Cart, 8 Inch Mold-On-Rubber Casters, 4 Swivel
€417.53 /unit