Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 24M055 Protrude Indicator Light Yellow 24vdc | AB7YHD

APPROVED VENDOR 24M055 Protrude Indicator Light Yellow 24vdc

Item: AB7YHD Model: 24M055
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProtruding Indicator Light
Amps Drawn20 mA
Average Life100000 hrs.
ColorYellow
FinishBrass Plated
Lamp TypeLED
Mounting Dia.8 mm
Panel ThicknessUp To 0.16"
ShapeRound
Voltage24V DC
Body MaterialABS, Brass Plated Chrome
Current Drawn20 mA
Head ColorYellow
Head StyleProtruding
Includes LensLens Included
Lamp Bulb ColorYellow
Lamp Bulb TypeLED
Manufacturer Warranty Length3 yrs.
Nema Enclosure RatingNo Enclosure
Overall Depth1.41"
Overall Height0.37"
Overall Width0.37"
StandardsCRUUS, ROHS
Stem Thread SizeM8
Voltage Rating - Maximum24V DC

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.52
HS code8531200040
Country of OriginKR

Product Variants

ProductModelMounting Dia.ColorLamp TypeVoltageElectrical ConnectionFinishPrice
APPROVED VENDOR 24M029 Protrude Indicator Light Red 24vdc | AB7YGA 24M0296 mmRedLED24V DCLead For SolderingBrass Plated€5.10
APPROVED VENDOR 24M030 Protrude Indicator Light Yellow 24vdc | AB7YGB 24M0306 mmYellowLED24V DCLead For SolderingBrass Plated€4.82
APPROVED VENDOR 24M031 Protrude Indicator Light Green 24vdc | AB7YGC 24M0316 mmGreenLED24V DCLead For SolderingBrass Plated€4.94
APPROVED VENDOR 24M054 Protrude Indicator Light Red 24vdc | AB7YHC 24M0548 mmRedLED24V DC-Brass Plated€5.81
APPROVED VENDOR 24M056 Protrude Indicator Light Green 24vdc | AB7YHE 24M0568 mmGreenLED24V DC-Brass Plated€5.81
APPROVED VENDOR 24M087 Protrude Indicator Light Red 24vdc | AB7YJN 24M08710 mmRedLED24V DC-Brass Plated€6.30
APPROVED VENDOR 24M088 Protrude Indicator Light Yellow 24vdc | AB7YJP 24M08810 mmYellowLED24V DC-Brass Plated€6.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 24M055 Protrude Indicator Light Yellow 24vdc
€6.07 /unit