APPROVED VENDOR 22MW69 Lifting Hook Double Fork Single Swivel 10000lb | AB6VTV

APPROVED VENDOR 22MW69 Lifting Hook Double Fork Single Swivel 10000lb

Item: AB6VTV Model: 22MW69
In Stock

Get it by Friday, Jun 13

€546.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemForklift Lifting Hook
ColorSilver
Load Capacity10000 lbs.
MaterialCast Steel
StyleDouble Fork, Single Swivel Hook
Fork Pocket Height3 1/2"
Fork Pocket Spacing6 1/2"
Fork Pocket Width6 3/4"
Hook Opening Size1 3/4"
Hook TypeSingle Swivel Hook
IncludesBelt, Tightening Bolt
Maximum Load Capacity10000 lbs.
Number Of Fork Pockets2
Overall Height22 1/2"
Overall Width23"
Storage Height8 1/2"

Shipping Info:

Ship weight (kg) 23.2875
Ship height (cm)14.99
Ship length (cm)58.42
Ship width (cm)27.94
HS code8431200000
Country of OriginCN

Product Variants

ProductModelLoad CapacityColorMaterialPrice
APPROVED VENDOR 22MW67 Lifting Hook Double Fork Single Swivel 4000lb. | AB6VTT 22MW674000 lbs.SilverCast Steel€327.94
APPROVED VENDOR 22MW68 Lifting Hook Single Fork Single Swivel 4000lb. | AB6VTU 22MW684000 lbs.SilverCast Steel€205.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 22MW69 Lifting Hook Double Fork Single Swivel 10000lb
€546.49 /unit