Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 20PH96 Masking Tape Natural 1 Inch x 60 Yard | AB4ZGZ

APPROVED VENDOR 20PH96 Masking Tape Natural 1 Inch x 60 Yard

Item: AB4ZGZ Model: 20PH96
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMasking Tape
Adhesive MaterialRubber
ColorNatural
Length60 yd.
MaterialCrepe Paper
Performance Temp.Up To 325°F
ShapeContinuous Roll
Thickness6.3 mil.
Width1"
Adhesion To Steel36 oz./in.
Clean Removal TimeNot Rated
Common IndustryAssembly & Manufacturing, Construction, General Maintenance & Repair
EnvironmentIndoor Only
Imperial Tape Length60 yd.
Imperial Tape Width1"
Maximum Tape Performance Temperature225°F
Metric Tape Length55m
Metric Tape Width25.4 mm
Minimum Tape Performance TemperatureNot Rated
Package Quantity1
Product FormContinuous Roll
SeriesCP 650 Series
StandardsAMS-T-21595, ASTM D6123, ASTM D6123M-97 TYPE I
Surface CompatibilityGlass, Metal, Powder Coated Paints, Wood
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialCrepe Paper
Tape ColorTan
Tape Core Diameter3"
Tape ElongationNot Rated
Tape Sub-typeMulti-Surface Painter's Tape
Tape Tensile Strength28 lbs./in.
Tape Thickness6.3 mil.
Tape TypePainter's Tape

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)13.21
Ship width (cm)13.21
HS code4811412100
Country of OriginUS

Product Variants

ProductModelShapeAdhesive MaterialPrice
APPROVED VENDOR 20PH94 Masking Tape Natural 1/2 Inch x 60 Yard | AB4ZGX 20PH94Continuous RollRubber€7.43
APPROVED VENDOR 20PH95 Masking Tape Natural 3/4in x 60 Yard | AB4ZGY 20PH95Continuous RollRubber€11.19
APPROVED VENDOR 20PH97 Masking Tape Natural 1-1/2 Inch x 60 Yard | AB4ZHA 20PH97Continuous RollRubber€18.96
APPROVED VENDOR 20PH98 Masking Tape Natural 2 Inch x 60 Yard | AB4ZHB 20PH98Continuous RollRubber€23.85
APPROVED VENDOR 20PH99 Masking Tape Natural 3 Inch x 60 Yard | AB4ZHC 20PH99Continuous RollRubber€41.76
APPROVED VENDOR 20PJ01 Masking Tape Natural 1/2 Inch x 60 Yard | AB4ZHD 20PJ01Continuous RollRubber€5.32
APPROVED VENDOR 20PJ02 Masking Tape Natural 3/4in x 60 Yard | AB4ZHE 20PJ02Continuous RollRubber€7.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 20PH96 Masking Tape Natural 1 Inch x 60 Yard
€14.05 /unit