Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 202DCR104L1D Concentric Reducer 2 1/2 x 1 1/2 In | AB3EHT 1RRH6

APPROVED VENDOR 4381009170 Concentric Reducer 2 1/2 x 1 1/2 In

Item: AB3EHT Model: 4381009170Cross Ref: 1RRH6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcentric Reducer
Body MaterialStainless Steel
Connection TypeButt Weld
GradeGrade 304L
Pipe Size2 1/2" x 1 1/2"
Schedule10
Basic Fitting ShapeConcentric Reducer
ColorSilver
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A TypeButt Weld
Fitting Side B Nominal Pipe Size2 1/2"
Fitting Side B TypeButt Weld
For Pipe Schedule10
Includes Pre-applied Thread SealantNo
Includes SealNo
Material Grade304L
Maximum Operating Pressure275 psi @ 150°F
Overall Length3 1/2"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeConcentric Reducer Coupling
StandardsASTM A403, ASTM A960, ASTM B16.9, MSS SP-43

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.87
Ship length (cm)12.7
Ship width (cm)7.87
HS code7307230000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4381009170 Concentric Reducer 2 1/2 x 1 1/2 In
€118.28 /unit