Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1ZE25 Machine Screw Pan 10-32 x 7/8 L - Pack Of 100 | AB4MZX

APPROVED VENDOR 1ZE25 Machine Screw, 10-32 Thread Size, SS, 7/8 In Lg., Std, 100 Pk

Item: AB4MZX Model: 1ZE25
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 18-8
Head Dia.0.373"
Head Height0.133"
Head TypePan
Length7/8"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Size#10-32
Thread StyleFully Threaded
Thread TypeFine
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DrivePhillips
Fastener Length7/8"
Head Width0.373"
Machine Screw TypeStandard Machine Screw
Minimum Head Height0.133"
Minimum Head Width0.373"
Screw Size#10
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)4.32
Ship length (cm)8.38
Ship width (cm)5.33
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR 1PWT9 Machine Screw Pan 6-32 x 1/2 L - Pack Of 25 | AB2YWP 1PWT9#6-320.082"Coarse0.27"---#225€8.97
APPROVED VENDOR 1PXE8 Machine Screw Pan 1/4-20 x 1/2 L - Pack Of 5 | AB2ZAW 1PXE81/4"-200.144"Coarse0.492"-1/2"-#35€4.19
APPROVED VENDOR 1PXJ7 Machine Screw Pan 2-56 x 1/2 L - Pack Of 50 | AB2ZBQ 1PXJ7#2-560.053"Coarse0.167"-1/2"-#150€24.47
APPROVED VENDOR 1PXK5 Machine Screw Pan 4-40 x 5/8 L - Pack Of 50 | AB2ZBY 1PXK5#4-400.068"Coarse0.219"-5/8"-#150€17.05
APPROVED VENDOR 1ZA99 Machine Screw Pan 0-80 x 1/8 L - Pack Of 100 | AB4MTE 1ZA99#0-800.044"Fine0.116"60000 psi-Class 2A#0100€10.37
APPROVED VENDOR 1ZB10 Machine Screw Pan 0-80 x 3/16 L - Pack Of 100 | AB4MTF 1ZB10#0-800.044"Fine0.116"-3/16"-#0100-
RFQ
APPROVED VENDOR 1ZB13 Machine Screw Pan 0-80 x 3/8 L - Pack Of 100 | AB4MTJ 1ZB13#0-800.044"Fine0.116"60000 psi-Class 2A#0100€20.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1ZE25 Machine Screw, 10-32 Thread Size, SS, 7/8 In Lg., Std, 100 Pk
€27.02 /pack