Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1XBP5 Toe Nipple Pipe Size 2 1/2 Inch Length 3 | AB4DLX

APPROVED VENDOR T4WNJ2 Toe Nipple Pipe Size 2 1/2 Inch Length 3

Item: AB4DLX Model: T4WNJ2Cross Ref: 1XBP5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At One End
Connection TypeThreaded At One End
GradeGrade 304
Inside Dia.2 1/2"
Length3"
MaterialStainless Steel
Max. Pressure150 psi
Outside Dia.3"
Pipe Size2 1/2"
Schedule40
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness0.188"
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Fitting CompatibilitySchedule 40
Gravity FlowNo
Inside Diameter2 1/2"
Material GradeGrade 304
Maximum Operating Pressure150 psi
Maximum Operating Temperature450°F
Metal Pipe ConstructionWelded
Minimum Operating Temperature-60°F
Nominal Pipe Size2 1/2"
Outside Diameter2 7/8"
Overall Length3"
Pipe Weld TypeContinuous Weld
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeUnthreaded
StandardsASME B1.20.1, ASTM A312, ASTM A733
Thread ConfigurationThreaded on One End

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)7.87
Ship length (cm)7.37
Ship width (cm)7.37
HS code7307290030
Country of OriginCN

Product Variants

ProductModelScheduleMax. PressureMaterialBasic Connection TypeSeamless/weldedConnection TypeGradeMaterial GradePrice
APPROVED VENDOR 1XBH7 Toe Nipple Pipe Size 1/8 Inch Length 1 | AB4DKB T4WNA140150 psiStainless SteelThreaded At One EndSeamless--Grade 304-
RFQ
APPROVED VENDOR 1XBH8 Toe Nipple Pipe Size 1/4 Inch Length 1 | AB4DKC T4WNB140150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.22
APPROVED VENDOR 1XBH9 Toe Nipple Pipe Size 3/8 Inch Length 1 | AB4DKD T4WNC140150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.26
APPROVED VENDOR 1XBJ1 Toe Nipple Pipe Size 1/2 Inch Length 1 | AB4DKE T4WND140150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.62
APPROVED VENDOR 1XBJ2 Toe Nipple Pipe Size 3/4 Inch Length 1 | AB4DKF T4WNE140150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€3.52
APPROVED VENDOR 1XBJ3 Toe Nipple Pipe Size 1/8 Inch Length 1 1/2 | AB4DKG T4WNA240150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.27
APPROVED VENDOR 1XBJ4 Toe Nipple Pipe Size 1/4 Inch Length 1 1/2 | AB4DKH T4WNB240150 psiStainless SteelThreaded At One EndSeamlessThreaded At One EndGrade 304-€2.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR T4WNJ2 Toe Nipple Pipe Size 2 1/2 Inch Length 3
€29.25 /unit