Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1XBC8 Nipple Pipe Size 1 1/2 Inch Length 6 | AB4DHK

APPROVED VENDOR T4BNH10 Nipple Pipe Size 1 1/2 Inch Length 6

Item: AB4DHK Model: T4BNH10Cross Ref: 1XBC8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
Connection TypeThreaded At Both Ends
GradeGrade 304
Inside Dia.1 3/4"
Length6"
MaterialStainless Steel
Max. Pressure150 psi
Outside Dia.2"
Pipe Size1 1/2"
Schedule40
Seamless/weldedSeamless
Temp. Range-60°F to +450°F
Wall Thickness0.188"
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Inside Diameter1 5/8"
Maximum Operating Pressure946 psi
Nominal Pipe Size1 1/2"
Outside Diameter1 7/8"
Overall Length6"
Pipe Weld TypeContinuous Weld
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASME B1.20.1, ASTM A312, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)4.83
Ship length (cm)15.24
Ship width (cm)4.83
HS code7307290030
Country of OriginCN

Product Variants

ProductModelSchedulePipe SizeMax. PressureMaterialBasic Connection TypeSeamless/weldedTemp. RangeConnection TypePrice
APPROVED VENDOR 1CPL9 Nipple 3/4 x 1 1/2 Inch Black Steel | AA9EEQ 40501TS803/4"300 psi @ 550°F-Threaded At One EndWelded--€2.00
APPROVED VENDOR 1CPN1 Nipple 3/4 x 2 Inch Black Steel | AA9EER 40502TS803/4"300 psi @ 550°F-Threaded At One EndWelded--€2.37
APPROVED VENDOR 1CPN2 Nipple 3/4 x 3 Inch Black Steel | AA9EET 40504TS803/4"300 psi @ 550°F-Threaded At One EndWelded--€3.04
APPROVED VENDOR 1CPN3 Nipple 3/4 x 4 Inch Black Steel | AA9EEU 40506TSGR803/4"300 psi-Threaded At One EndWelded---
RFQ
APPROVED VENDOR 1CPN4 Nipple 3/4 x 6 Inch Black Steel | AA9EEV 40510TS803/4"300 psi @ 550°F-Threaded At One EndWelded--€4.75
APPROVED VENDOR 1CPN6 Nipple 1 x 1 1/2 Inch Black Steel | AA9EEX 40601TS801"300 psi @ 550°F-Threaded At One EndWelded--€2.46
APPROVED VENDOR 1CPN7 Nipple 1 x 2 Inch Black Steel | AA9EEY 40602TS801"300 psi @ 550°F-Threaded At One EndWelded--€3.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR T4BNH10 Nipple Pipe Size 1 1/2 Inch Length 6
€26.15 /unit