Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1CPN3 Nipple 3/4 x 4 Inch Black Steel | AA9EEU

APPROVED VENDOR 40506TSGR Nipple 3/4 x 4 Inch Black Steel

Item: AA9EEU Model: 40506TSGRCross Ref: 1CPN3
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At One End
Body MaterialBlack Steel
Length4"
Max. Pressure300 psi
Max. Steam Pressure150 psi
Outside Dia.1.05"
Pipe Size3/4"
Schedule80
Seamless/weldedWelded
Wall Thickness0.113"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack
Fitting CompatibilityClass 300
Gravity FlowNo
Inside Diameter3/4"
Manufacture LocationGlobally Sourced
MaterialSteel
Material GradeGrade B
Maximum Operating Pressure300 psi @ 550°F
Maximum Operating Temperature600°F
Maximum Steam Pressure2555 psi @ 650°F
Metal Pipe ConstructionWelded
Minimum Operating Temperature-20°F
Nominal Pipe Size3/4"
Outside Diameter1 3/64"
Overall Length4"
Pipe Weld TypeElectric Resistance Weld
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeUnthreaded
StandardsANSI/ASME B1.20.1, ASTM A53, ASTM A733
Thread ConfigurationThreaded on One End

Shipping Info:

Ship weight (kg) 0.21
Ship height (cm)2.79
Ship length (cm)12.7
Ship width (cm)2.79
HS code7307995015
Country of OriginMX

Product Variants

ProductModelSchedulePipe SizeMax. PressureMaterialBasic Connection TypeSeamless/weldedTemp. RangeConnection TypePrice
APPROVED VENDOR 1CPL9 Nipple 3/4 x 1 1/2 Inch Black Steel | AA9EEQ 40501TS803/4"300 psi @ 550°F-Threaded At One EndWelded--€2.00
APPROVED VENDOR 1CPN1 Nipple 3/4 x 2 Inch Black Steel | AA9EER 40502TS803/4"300 psi @ 550°F-Threaded At One EndWelded--€2.37
APPROVED VENDOR 1CPN2 Nipple 3/4 x 3 Inch Black Steel | AA9EET 40504TS803/4"300 psi @ 550°F-Threaded At One EndWelded--€3.04
APPROVED VENDOR 1CPN4 Nipple 3/4 x 6 Inch Black Steel | AA9EEV 40510TS803/4"300 psi @ 550°F-Threaded At One EndWelded--€4.75
APPROVED VENDOR 1CPN6 Nipple 1 x 1 1/2 Inch Black Steel | AA9EEX 40601TS801"300 psi @ 550°F-Threaded At One EndWelded--€2.46
APPROVED VENDOR 1CPN7 Nipple 1 x 2 Inch Black Steel | AA9EEY 40602TS801"300 psi @ 550°F-Threaded At One EndWelded--€3.25
APPROVED VENDOR 1CPN8 Nipple 1 x 3 Inch Black Steel | AA9EEZ 40604TS801"300 psi @ 550°F-Threaded At One EndWelded--€4.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 40506TSGR Nipple 3/4 x 4 Inch Black Steel