Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1WJB8 Flush Bushing 2 Inch x 1-1/2 Inch Spigot x Hub | AB4AAY

APPROVED VENDOR 1WJB8 Flush Bushing 2 Inch x 1-1/2 Inch Spigot x Hub

Item: AB4AAY Model: 1WJB8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlush Bushing
Body MaterialABS
Connection TypeSpigot x Hub
Pipe Size2" x 1 1/2"
Temp. Range-40°F to +180°F
ApplicationDWV
Basic Fitting ShapeBushing
ColorBlack
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Outside Diameter2 3/8"
Fitting Side A TypeSpigot
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/2"
Fitting Side B Outside Diameter2 3/16"
Fitting Side B TypeSocket
For Pipe Outside Diameter1 7/8", 2 3/8"
For Pipe Schedule40
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Maximum Operating PressureGravity Flow
Overall Length3/4"
Pipe Fitting MaterialABS
ScheduleSchedule 40
Specific Fitting ShapeFlush Bushing
StandardsASTM D2661, ASTM D3311, ASTM D3965, NSF 14

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.79
Ship length (cm)6.1
Ship width (cm)6.1
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeTemp. RangeBody MaterialPrice
APPROVED VENDOR 1WJB7 Bushing 1-1/2 Inch x 1-1/4 Inch Spigot x Hub | AB4AAX 1WJB71 1/2" x 1 1/4"Spigot x Hub-40°F to +180°FABS€4.74
APPROVED VENDOR 1WJC4 Bushing 2 Inch x 1-1/2 Inch Spigot x Fnpt | AB4ABD 1WJC42" x 1 1/2"Spigot x FNPT-40°F to +180°FABS€6.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1WJB8 Flush Bushing 2 Inch x 1-1/2 Inch Spigot x Hub
€3.60 /unit