GROVE GEAR GR8300501.31 | AY2WMV

GROVE GEAR GR8300501.31 GR-H830-5-H1-31 Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1.938 Inch O.D, Cast Iron

Item: AY2WMV Model: GR8300501.31Cross Ref: GR-H830-5-H1-31
In Stock

Get it by Tuesday, Jun 17

€2,096.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code31
Center Distance3"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm9.093 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp9 93/1000 hp
Max. Input Hp9.093 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 15/16"
Output Hp8.573 hp
Output Key Size1/2" x 3.38"
Output Rpm350 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1729
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque1544 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-H-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight65 lbs.

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOutput TorqueOutput Shaft Dia.Gear TypeOutput Shaft TypeInput RpmHousing MaterialMounting TypePrice
GROVE GEAR GR8300509.20 | AY3AQB GR8300509.201.915 hp2490 lbs.-in.1 7/16"WormHollow Shaft1750 RPMCast IronShaft Mount€2,096.62
GROVE GEAR GR8300504.24 | AY3EYL GR8300504.244.843 hp2329 lbs.-in.-WormHollow Shaft1750 RPMCast IronShaft Mount€2,096.62
GROVE GEAR GR8300508.31 | AY3UGW GR8300508.312.251 hp2477 lbs.-in.-WormHollow Shaft1750 RPMCast IronShaft Mount€1,996.78
GROVE GEAR GR8300511.24 | AY4AKE GR8300511.240.895 hp1684 lbs.-in.-WormHollow Shaft1750 RPMCast IronShaft Mount€2,096.62
GROVE GEAR GR8300505.23 | AY4FPC GR8300505.233.947 hp2454 lbs.-in.2"WormHollow Shaft1750 RPMCast IronShaft Mount€2,096.62
GROVE GEAR GR8300503.28 | AY4LXZ GR8300503.286.151 hp2037 lbs.-in.-WormHollow Shaft1750 RPMCast IronShaft Mount€2,096.62
GROVE GEAR GR8300510.31 | AY4TGP GR8300510.311.637 hp2413 lbs.-in.-WormHollow Shaft1750 RPMCast IronShaft Mount€2,096.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8300501.31 GR-H830-5-H1-31 Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1.938 Inch O.D, Cast Iron
€2,096.62 /unit