Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1WE31 Metal Screw Oval #14 2 1/2 L - Pack Of 25 | AB3ZEY

APPROVED VENDOR 1WE31 Tapping Sheet Metal Screw, 2 1/2 In Lg., 0.219 In Head Ht., 3/8 In Head Dia., 14 Screw Size, Phillips, Oval, Pln, 25 Pk

Item: AB3ZEY Model: 1WE31
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapping Sheet Metal Screw
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 18-8
Head Angle82°
Head Dia.3/8"
Head Height0.219"
Head TypeOval
Length2 1/2"
MaterialStainless Steel
Point TypeA
Screw Size#14
System Of MeasurementImperial
Tip TypePointed
TypeStandard

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.3
Ship length (cm)6.35
Ship width (cm)5.33
HS code7318145020
Country of OriginTW

Product Variants

ProductModelScrew SizeDrive SizePoint TypeTypeTip TypeGradeHead AnglePkg. Qty.Price
APPROVED VENDOR 1WB28 Metal Screw Oval #4 3/8 Inch Length - Pack Of 100 | AB3YRD 1WB28#4#1AStandardPointedGrade 18-882°100€6.95
APPROVED VENDOR 1WB30 Metal Screw Oval #4 1/2 Inch Length - Pack Of 100 | AB3YRF 1WB30#4#1---Grade 18-882°100€7.90
APPROVED VENDOR 1WB33 Metal Screw Oval #4 5/8 Inch Length - Pack Of 100 | AB3YRG 1WB33#4#1AStandardPointedGrade 18-882°100€4.30
APPROVED VENDOR 1WB35 Metal Screw Oval #4 3/4 Inch Length - Pack Of 100 | AB3YRH 1WB35#4#1AStandardPointedGrade 18-882°100€9.47
APPROVED VENDOR 1WB37 Metal Screw Oval #4 1 Inch Length - Pack Of 100 | AB3YRJ 1WB37#4#1---Grade 18-882°100€10.77
APPROVED VENDOR 1WB39 Metal Screw Oval #6 3/8 Inch Length - Pack Of 100 | AB3YRK 1WB39#6#2AStandardPointedGrade 18-882°100€8.31
APPROVED VENDOR 1WB43 Metal Screw Oval #6 5/8 Inch Length - Pack Of 100 | AB3YRM 1WB43#6#2---Grade 18-882°100€9.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1WE31 Tapping Sheet Metal Screw, 2 1/2 In Lg., 0.219 In Head Ht., 3/8 In Head Dia., 14 Screw Size, Phillips, Oval, Pln, 25 Pk
€26.31 /pack