Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1WDP4 Shelving Standard Galvanised Steel | AB3ZCC

APPROVED VENDOR 1WDP4 Shelving Standard Galvanised Steel

Item: AB3ZCC Model: 1WDP4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€23.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Standard
ColorSilver
Depth5/8"
FinishGalvanized
Height84"
MaterialSteel
Width7/8"
For Display TypeSurface Mount Slotted Standards
Gauge12 ga.
Overall Depth1/2"
Overall Height84"
Overall Width7/8"
Slotted Standard FormatSingle

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)1.52
Ship length (cm)213.36
Ship width (cm)2.54
HS code8302416080
Country of OriginCN

Product Variants

ProductModelHeightMaterialColorDepthFinishPrice
APPROVED VENDOR 1WDN8 Shelving Standard Galvanised Steel | AB3ZBX 1WDN824"SteelSilver5/8"Galvanized€6.35
APPROVED VENDOR 1WDP1 Shelving Standard Galvanised Steel | AB3ZBZ 1WDP148"SteelSilver5/8"Galvanized€10.87
APPROVED VENDOR 1WDP3 Shelving Standard Galvanised Steel | AB3ZCB 1WDP372"SteelSilver5/8"Galvanized€15.02
RFQ
APPROVED VENDOR 1WDP5 Shelving Standard Galvanised Steel | AB3ZCD 1WDP596"SteelSilver5/8"Galvanized€20.34
RFQ
APPROVED VENDOR 2HFT3 Shelving Standard Steel | AC2ATV 2HFT324"SteelSilver5/8"-€18.55
APPROVED VENDOR 2HFT5 Shelving Standard Steel | AC2ATW 2HFT548"SteelSilver5/8"-€36.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1WDP4 Shelving Standard Galvanised Steel
€23.21 /unit