Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1RTP1 Hex Reducing Bushing 1/4 x 1/8 Inch 316 Stainless Steel | AB3EQG

APPROVED VENDOR 1RTP1 Hex Reducing Bushing 1/4 x 1/8 Inch 316 Stainless Steel

Item: AB3EQG Model: 1RTP1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Reducing Bushing
Body MaterialStainless Steel
Connection TypeMNPT x FNPT
GradeGrade 316
Max. Pressure3000 psi
Max. Steam Pressure2500 psi
Pipe Size1/4" x 1/8"
Basic Fitting ShapeBushing
ClassClass 3000
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1/4"
Fitting Side A Pipe Threading18
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B Pipe Threading27
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Material GradeGrade 316
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeHex Reducing Bushing
StandardsASME B16.11, ASTM A182

Shipping Info:

Ship weight (kg) 0.0297
Ship height (cm)2.03
Ship length (cm)13.97
Ship width (cm)6.35
HS code7307225000
Country of OriginTW

Product Variants

ProductModelPipe SizeMax. Steam PressureConnection TypePrice
APPROVED VENDOR 1LTX1 Hex Reducing Bushing 1 1/2 x 1 1/4 In | AB2FNN 1LTX11 1/2" x 1 1/4"2500 psiMNPT x FNPT€35.30
APPROVED VENDOR 1LTX3 Hex Reducing Bushing 2 x 3/4 Inch 316 Stainless Steel | AB2FNQ 1LTX32" x 3/4"2500 psiMNPT x FNPT€82.65
APPROVED VENDOR 1LTX5 Hex Reducing Bushing 2 x 1 Inch 316 Stainless Steel | AB2FNT 1LTX52" x 1"2500 psiMNPT x FNPT€83.41
APPROVED VENDOR 1LTX7 Hex Reducing Bushing 2 x 1 1/4 Inch 316 Stainless Steel | AB2FNV 1LTX72" x 1 1/4"2500 psiMNPT x FNPT€57.65
APPROVED VENDOR 1LTX9 Hex Reducing Bushing 2 x 1 1/2 Inch 316 Stainless Steel | AB2FNX 1LTX92" x 1 1/2"2500 psiMNPT x FNPT€60.52
APPROVED VENDOR 1LUL9 Hex Reducing Bushing 1/2 x 1/8 Inch 316 Stainless Steel | AB2FWE 600B113N0120181/2" x 1/8"150 psiMNPT x FNPT€5.75
APPROVED VENDOR 1LUN2 Hex Reducing Bushing 1/2 x 1/4 Inch 316 Stainless Steel | AB2FWG 600B113N0120141/2" x 1/4"150 psiMNPT x FNPT€5.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1RTP1 Hex Reducing Bushing 1/4 x 1/8 Inch 316 Stainless Steel
€11.34 /unit