Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1WDD3 Heavy Duty Corner Brace 4 W x 4 Inch Length | AB3YZH

APPROVED VENDOR 1WDD3 Heavy Duty Corner Brace 4 W x 4 Inch Length

Item: AB3YZH Model: 1WDD3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Corner Brace
FinishZinc Plated
Height1"
HolesWith
Holes Per Leaf2
Length4"
MaterialSteel
Width4"
ApplicationCorner Brace
Leaf A Length4"
Leaf B Length4"
Leaf Width4"
Mounting Hole Diameter1/4"
Thickness0.093"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.83
Ship length (cm)15.75
Ship width (cm)14.22
HS code8302423065
Country of OriginCN

Product Variants

ProductModelHeightMaterialFinishPrice
APPROVED VENDOR 1WDD1 Heavy Duty Corner Brace 2 W x 2 Inch Length | AB3YZF 1WDD15/8"SteelZinc Plated€2.41
APPROVED VENDOR 1WDD2 Heavy Duty Corner Brace 3 W x 3 Inch Length | AB3YZG 1WDD27/8"SteelZinc Plated€3.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1WDD3 Heavy Duty Corner Brace 4 W x 4 Inch Length
€9.42 /unit