Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1VU47 Metal Screw Pan #10 1 1/2 L - Pack Of 100 | AB3XJY

APPROVED VENDOR 1VU47 Tapping Sheet Metal Screw, 1 1/2 In Lg., 0.137 In Head Ht., 0.373 In Head Dia., 10 Screw Size, Square, Pan, Pln, 100 Pk

Item: AB3XJY Model: 1VU47
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.20 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapping Sheet Metal Screw
Drive Size2R
Drive TypeSquare
FinishPlain
GradeGrade 18-8
Head Dia.0.373"
Head Height0.137"
Head TypePan
Length1 1/2"
MaterialStainless Steel
Screw Size#10
System Of MeasurementImperial
Tip TypePointed
TypeStandard
Dimensional StandardsASME B18.6.4, SAE J933
DriveSquare
Fastener Length1 1/2"
Head Width0.373"
Material Quality StandardsSAE J933
Thread Size#10

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.33
Ship length (cm)9.4
Ship width (cm)5.84
HS code7318141030
Country of OriginTW

Product Variants

ProductModelScrew SizeDrive SizeTypeTip TypeGradePoint TypeHead TypeDrive TypePkg. Qty.Price
APPROVED VENDOR 1VU28 Metal Screw Pan #6 1/2 Inch Length - Pack Of 100 | AB3XJC 1VU28#61RStandardPointedGrade 18-8APanSquare100€9.03
APPROVED VENDOR 1VU29 Metal Screw Pan #6 5/8 Inch Length - Pack Of 100 | AB3XJD 1VU29#61RStandardPointedGrade 18-8APanSquare100€11.02
APPROVED VENDOR 1VU30 Metal Screw Pan #6 3/4 Inch Length - Pack Of 100 | AB3XJE 1VU30#61RStandardPointedGrade 18-8APanSquare100€10.33
APPROVED VENDOR 1VU31 Metal Screw Pan #6 1 Inch Length - Pack Of 100 | AB3XJF 1VU31#61RStandardPointedGrade 18-8APanSquare100€18.03
APPROVED VENDOR 1VU32 Metal Screw Pan #6 1 1/4 L - Pack Of 100 | AB3XJG 1VU32#61RStandardPointedGrade 18-8APanSquare100€17.22
APPROVED VENDOR 1VU33 Metal Screw Pan #6 1 1/2 L - Pack Of 100 | AB3XJH 1VU33#61RStandardPointedGrade 18-8APanSquare100€13.29
APPROVED VENDOR 1VU34 Metal Screw Pan #8 1/2 Inch Length - Pack Of 100 | AB3XJJ 1VU34#82RStandardPointedGrade 18-8APanSquare100€10.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1VU47 Tapping Sheet Metal Screw, 1 1/2 In Lg., 0.137 In Head Ht., 0.373 In Head Dia., 10 Screw Size, Square, Pan, Pln, 100 Pk
€41.20 /pack