Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1VFN7 Locknut Red Brass 3/8 Inch 150 Psi | AB3UPA

APPROVED VENDOR 1VFN7 Locknut Red Brass 3/8 Inch 150 Psi

Item: AB3UPA Model: 1VFN7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocknut
Body MaterialBrass
ClassClass 125
ColorRed
Connection TypeFNPT
Max. Pressure125 psi
Pipe Size3/8"
Temp. Range-20°F to +400°F
Basic Fitting ShapeLocknut
Fitting Connection TypeFemale NPSL
Maximum Operating Pressure200 psi
Nominal Pipe Size3/8"
Pipe Fitting MaterialRed Brass
Specific Fitting ShapeLocknut
StandardsASME B1.20.1, ASTM B584

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.02
Ship length (cm)3.3
Ship width (cm)3.3
HS code7412200035
Country of OriginCN

Product Variants

ProductModelPipe SizeClassConnection TypeColorPrice
APPROVED VENDOR 1VFN5 Locknut Red Brass 1/4 Inch 150 Psi | AB3UNY 1VFN51/4"Class 125FNPTRed€3.18
APPROVED VENDOR 1VFN9 Locknut Red Brass 1/2 Inch 150 Psi | AB3UPC 1VFN91/2"Class 125FNPTRed€5.15
APPROVED VENDOR 1VFP2 Locknut Red Brass 3/4 Inch 150 Psi | AB3UPE 1VFP23/4"125FNPT--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1VFN7 Locknut Red Brass 3/8 Inch 150 Psi
€2.64 /unit