Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1UTW8 Rod Nylon White 1 3/8 Inch Diameter x 1 Feet Length | AB3QED

APPROVED VENDOR 1UTW8 Rod Nylon White 1 3/8 Inch Diameter x 1 Feet Length

Item: AB3QED Model: 1UTW8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorOff White
Diameter1 3/8"
Diameter Tolerance0" to +0.005"
Length1"
Length Tolerance0" to +0.06"
Max. Temp.210°F
Min. Temp. Rating-40°F
Tensile Strength11500 psi
TypeExtruded
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingPoor
MachinabilityGood
MaterialNylon 6/6
Plastic ClarityOpaque
Plastic Diameter Tolerance+0.005"/-0"
Plastic HardnessRockwell M85
Plastic Length1 ft.
ShapeRods
Water Absorption RatingPoor
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)3.81
Ship length (cm)30.48
Ship width (cm)3.81
HS code3916905000
Country of OriginUS

Product Variants

ProductModelDiameterColorTensile StrengthMin. Temp. RatingMax. Temp.Price
APPROVED VENDOR 1UTW2 Rod Nylon 6 Off White 1 Inch Diameter x 1 Feet Length | AB3QDZ 1UTW21"Off White11500 psi-40°F210°F€11.96
APPROVED VENDOR 1UTW6 Rod Nylon White 1 1/4 Inch Diameter x 1 Feet Length | AB3QEB 1UTW61 1/4"Off White11500 psi-40°F210°F€20.38
APPROVED VENDOR 1UTX2 Rod Nylon White 1 1/2 Inch Diameter x 1 Feet Length | AB3QEG 1UTX21 1/2"Off White11500 psi-40°F210°F€30.16
APPROVED VENDOR 1UTX5 Rod Nylon White 1 5/8 Inch Diameter x 1 Feet Length | AB3QEK 1UTX51 5/8"Off White11500 psi-40°F210°F€33.77
APPROVED VENDOR 1UTX8 Rod Nylon White 1 3/4 Inch Diameter x 1 Feet Length | AB3QEN 1UTX81 3/4"Off White11500 psi-40°F210°F€37.17
APPROVED VENDOR 1UTY2 Rod Nylon White 1 7/8 Inch Diameter x 1 Feet Length | AB3QER 1UTY21 7/8"Off White11500 psi-40°F210°F€43.33
APPROVED VENDOR 1UTY5 Rod Nylon 6 Off White 2 Inch Diameter x 1 Feet Length | AB3QEV 1UTY52"Off White11500 psi-40°F210°F€47.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1UTW8 Rod Nylon White 1 3/8 Inch Diameter x 1 Feet Length
€27.48 /unit