APPROVED VENDOR 1UTU7 Sheet Nylon White 1 Inch T 24 x 24 In | AB3QDW

APPROVED VENDOR 1UTU7 Sheet Nylon White 1 Inch T 24 x 24 In

Item: AB3QDW Model: 1UTU7
In Stock

Get it by Thursday, Jun 12

€591.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorOff White
Length24"
Length Tolerance0" to +0.06"
Operating Temp. Range-40°F to +210°F
Tensile Strength11500 psi
Thickness1"
Thickness Tolerance0" to +0.025"
Width24"
Width Tolerance0" to +06"
Corrosion And Chemical ResistanceFair
Friction Coefficient0.25
Friction RatingSlippery
GradeStandard
Impact Strength0.6 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityGood
MaterialNylon 6/6
Maximum Temperature210°F
Minimum Temperature-40°F
Nominal Size (merch)24" W x 24" L
Plastic ClarityOpaque
Plastic HardnessRockwell M85
Plastic Hardness RatingHard
Plastic Length24"
Plastic Length Tolerance±0.25"
Plastic Thickness1"
Plastic Thickness Tolerance+/-10%
Plastic Width24"
Plastic Width Tolerance+/-0.25"
ShapeSheets
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.3%
Water Absorption RatingPoor
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 11.3175
Ship height (cm)0.25
Ship length (cm)60.96
Ship width (cm)62.23
HS code3920920000
Country of OriginUS

Product Variants

ProductModelTensile StrengthLength ToleranceWidth ToleranceThickness ToleranceThicknessOperating Temp. RangePrice
APPROVED VENDOR 1UTB7 Sheet Nylon White 1/16 Inch T 12 x 12 In | AB3QBV 1UTB711500 psi0" to +0.06"0" to +06"-0.005" to +0.005"0.063"-40°F to +210°F€15.24
APPROVED VENDOR 1UTC1 Sheet Nylon White 3/32 Inch T 12 x 12 In | AB3QBX 1UTC111500 psi0" to +0.06"0" to +06"-0.005" to +0.005"0.093"-40°F to +210°F€20.61
APPROVED VENDOR 1UTC4 Sheet Nylon White 1/8 T 12 x 12 In | AB3QBY 1UTC411500 psi0" to +0.06"0" to +06"0" to +0.025"1/8"-40°F to +210°F€29.15
APPROVED VENDOR 1UTC7 Sheet Nylon White 3/16 Inch T 12 x 12 In | AB3QCB 1UTC711500 psi0" to +0.06"0" to +06"0" to +0.025"0.188"-40°F to +210°F€44.88
APPROVED VENDOR 1UTD1 Sheet Nylon White 1/4 T 12 x 12 In | AB3QCD 1UTD111500 psi0" to +0.06"0" to +06"0" to +0.025"1/4"-40°F to +210°F€41.68
APPROVED VENDOR 1UTD4 Sheet Nylon White 3/8 T 12 x 12 In | AB3QCE 1UTD411500 psi0" to +0.06"0" to +06"0" to +0.025"3/8"-40°F to +210°F€62.14
APPROVED VENDOR 1UTD7 Sheet Nylon White 1/2 T 12 x 12 In | AB3QCG 1UTD711500 psi0" to +0.06"0" to +06"0" to +0.025"1/2"-40°F to +210°F€75.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1UTU7 Sheet Nylon White 1 Inch T 24 x 24 In
€591.19 /unit